Shop All Composite Toe Boots and Shoes
Rocky
Iron Skull Comp Toe Internal Met Guard Waterproof Western Boot, 9W
Mfr # RKW0288
Zoro # G1213330
product price: $217.00
/pr
Free Shipping & Returns
$217.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky
- MFR # RKW0288
- Zoro # G1213330
- UPC # 718562962680
- Country of Origin China
- Category Composite Toe Boots and Shoes
Description
The Rocky Iron Skull Collection is the superior boot collection for those grueling days in the field or on the job. This boot is a pull on, eleven-inch, waterproof boot with an internal metatarsal guard guaranteed to keep your feet dry and protected. We've developed the Ram Ridge, a rugged TPU heel counter that will make kicking these boots off a piece of cake. Each Iron Skull boot comes with a Rocky EnergyBed footed that absorbs shock and always returns to its inherent shape. Flex-grooves also conform to the articulation of your foot, making you confident and comfortable on your feet for hours on end. The rugged rubber outsole is oil and slip resistant, making worries about slick surfaces a thing of the past. Safety is certain in this boot - it meets both the ASTM F2413 protective toe classification and electrical hazard standards. Adding to the comfort and protection is our brand new waterproofing technology, Rocky VP. Our most superior dry experience developed to keep you dry in the harshest conditions. Added touches of quality from the Goodyear welt construction and full-grain leather make this boot look as superior as it feels. Never compromise comfort and durability in your western work boots. Check out the Rocky Iron Skull collection today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Oves Driver Glove, XXL (A260)
- STEINER INDUSTRIES LONG 23" WELDING GLOVES (SB21923-L)
- ANSELL Electrical Gloves, Yellow, Size 10, PR (RIG011Y-KIT)
- DOVETAIL WORKWEAR Britt Utility - Dark Grey Canvas 8x28 (DWS19P2C-030-8x28)
- ROCKY Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- ROCKY Size 10-1/2 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- ROCKY Long Range Composite Toe Waterproof Western Boot, 12W (RKW0303)
- ROCKY Size 12 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- ROCKY Size 14 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- ROCKY Western Boot, W, 13, Brown, PR (RKW0288)
- BAFFIN Winter Boots, Mens, 11, Lace, Nonmetal, PR (7157-0238-001)
- Rocky Composite Toe Boots and Shoes