Shop All Plain-Toe Work Boots and Shoes
Rocky
High-Gloss Dress Leather Oxford Shoe, 7WI
Mfr # FQ00510-8
Zoro # G1207776
product price: $106.00
/pr
Free Shipping & Returns
$106.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky
- MFR # FQ00510-8
- Zoro # G1207776
- UPC # 85787651416
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 7 W |
Description
Are you in dire need of new dress oxford, and want a quality shoe. You want the Rocky High-Gloss Leather Oxford shoe. Made with Goodyear welt construction and full-grain water-resistant leather, the black dress shoe is perfect for all men who need to keep their feet dry, be comfortable and look good. The 90-degree heel rest is a great look, and the Pro-Cell Polyurethane Perforate Air-Flow insert keeps your foot cool while you're wearing the comfortable men's dress shoe. In addition to looking stylish and feeling comfortable, the dress shoe for men has a pro-cell blown rubber outsole, which is both cushioning and oil-resistant. A non-metallic stabilizer is built in for support. This stylish, black shoe has a 1 1/2-inch heel and a classic rounded toe. So if you need a durable, comfortable oxford style shoe, you need Rocky High-Gloss Leather Oxford Shoe.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTCH 24" Aluminum Friction Saver (NAFS-24)
- SIGNMISSION OSHA, 7" Height, Decal, 10" x 7", Landscape, AED Sign (with graphic) (OS-MISC-D-710-L-19478)
- NMC This Is A Drug-Free Workplace Sign, ESN376AB (ESN376AB)
- NMC Symbol Line Throwing Appliance Imo Label, IMO218P (IMO218P)
- ROCKY Arctic BearClaw GORE-TEX Waterproof Insulated Outdoor Boot, 11WI (FQ0009455)
- ROCKY Work Boots, Plain, 11, Bridle Brown, PR (FQ0005693)
- ROCKY Core Waterproof 400G Insulated Outdoor Boot, 105WI (FQ0004754)
- ROCKY Original Ride Roper Western Boot, 10M (FQ0001108)
- ROCKY Outback GORE-TEX Waterproof Hiker Boot, 8WI (FQ0008723)
- ROCKY Alpha Force Oxford ShoeE, 11ME (FQ0002168)
- GENUINE GRIP Oxford Shoes, Women, Black, 720-11W, PR (720-11W)
- Rocky Plain-Toe Work Boots and Shoes