Shop All Composite Toe Boots and Shoes
Rocky
Hi-Wire 11in Composite Toe Western Boot, BROWN, M, Size 10.5
Mfr # RKW0425
Zoro # G712161911
product price: $188.99
/pr
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky
- MFR # RKW0425
- Zoro # G712161911
- UPC # 193715482824
- Country of Origin China
- Category Composite Toe Boots and Shoes
Description
The Rocky Hi Wire collection gives a rugged take on western boots. This composite toe boot is built with waterproof full grain leather and our 1 year Vapor Pass breathable waterproofing membrane that keeps your feet dry without trapping perspiration in. Added features include an oil & slip resisting rugged 3mm lug rubber outsole for added grip in rough terrain combined with an ultra lightweight cushioned EVA midsole and Rocky EnergyBed footbed for stable comfort that will last. This square toe pull on boot is built for long workdays on the ranch. A fiberglass shank and split stitch out bon welt construction keep these boots strong, tough and long lasting. Getting into these boots is easier than ever with Rocky's Expansion Fit Seam that stretches when putting the boot on and then returns to its original shape. This non metallic boot meets ASTM F2413 protective toe and electrical hazard standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Coated Gloves, Coated, 15 ga, 2XL, PR1 (11-841)
- 2W INTERNATIONAL Yellow Heavy Weight Rain Coat, Large (7040-CD L)
- ORION Orion 372822 Orange Smoke Signal Single (372822)
- FEDERAL SIGNAL Beacon Warning Light, Blue, LED (SLM100B)
- ROCKY Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- ROCKY Size 10 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- ROCKY AlphaForce Zipper Composite Toe Public Service Boot, 6ME (FQ0006173)
- ROCKY Size 9 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- ROCKY Long Range Composite Toe Waterproof Western Boot, 12W (RKW0303)
- ROCKY Size 12 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- AVENGER SAFETY FOOTWEAR Size 10 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- Rocky Composite Toe Boots and Shoes