Shop All Plain-Toe Work Boots and Shoes
Rocky
Eliminator GORE-TEX Waterproof Insulated Public Service Boot, 15WI
Mfr # FQ0081321
Zoro # G1272429
product price: $248.00
/pr
Free Shipping & Returns
$248.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 15 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky
- MFR # FQ0081321
- Zoro # G1272429
- UPC # 91483981412
- Country of Origin United States
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 15 W |
Description
Rocky Eliminator Waterproof Insulated Boots keep your feet warm and dry as you do your job. These boots feature 400 grams of 3M Thinsulate insulation, so cold is not a factor for you. Rocky also gives you GORE-TEX, a durable, waterproof, breathable fabric. Your feet stay dry, but still get ventilation from this long-lasting material. These eight-inch public service boots are comfortable. They're made on the Eliminator 2. 2 Comfort Last and have an Aegis Microbe Shield on a Terra Suspension footbed. All that means that you'll have all-day comfort. You also have sure footing on the job. These waterproof, insulated boots also have oil-resistant and slip-resistant polyurethane outsoles that perform while still allowing for comfort and flexibility. These boots are made in America.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDOVA High Visibility Vest, Class II, Lime, L (VB231PL)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 2Legs (VSLEW-012-PJ-A-TB)
- ACCUFORM CONE TOP WARNING SIGNS 10 in X 14 in (FRFBC747)
- BDG 99-1-6100B, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 50 PK, Orange (99-1-6100B-M)
- ROCKY Core Neoprene Waterproof 1000G Insulated Outdoor Boot, 11M (RKYS053)
- ROCKY Men's 6 in Work Boot Composite (FQ0006167)
- ROCKY Work Boots, Pln, Men, 10-1/2W, Brown, PR (FQ0005693)
- ROCKY Original Ride Branson Roper Western BootsI, 15WI (FQ0002732)
- ROCKY Arctic BearClaw GORE-TEX Waterproof Insulated Outdoor Boot, 11WI (FQ0009455)
- ROCKY Original Ride Roper Western Boot, 85M (FQ0001108)
- ROCKY Sport Pro Rubber Outdoor Boot, 12M (RKS0383)
- Rocky Plain-Toe Work Boots and Shoes