Shop All Plain-Toe Work Boots and Shoes
Rocky
Dress Leather High Gloss Chukka, 105WI
Mfr # FQ00500-8
Zoro # G1251456
product price: $116.00
/pr
Free Shipping & Returns
$116.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10.5 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky
- MFR # FQ00500-8
- Zoro # G1251456
- UPC # 85787650686
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10.5 W |
Description
The Rocky Dress Leather High Gloss Chukka blends practical advantages with superior quality materials. It's a footwear experience designed to surpass the daily demands of your job and provide exceptional comfort to every step. Built with full-grain water-resistant leather and Goodyear welt construction, this men's shoe will be enhancing your performance for years to come. It's a chukka created to work as hard as its wearer. The 5-inch boot uses a non-metallic stabilizer to steady your stride, without causing any inconveniences should your work require passing through metal detectors frequently. A Pro-Cell Blown Rubber Outsole empowers every footstep with unmatchable support, while the 90-degree heel rest relieves you from uncomfortable impact. If you're searching for a chukka work boot that will look professional and perform impressively, the Rocky Dress Leather High Gloss Chukka is your perfect pick.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Tingley 10" WorkbrutesG2 PVC Overshoes (45821.XL)
- WHIZARD Cut Resistant Sleeve, 10 In. L (333477)
- PIP Ambi-dex Super 8, Disposable Gloves, 0.2mm Palm, Nitrile, Powder-Free, S, 50 PK, Blue (63-338PF/S)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Knit Cuff, 18 in L, Black, 2XL (11-250)
- ROCKY Original Ride Roper Western Boot, 95M (FQ0001108)
- ROCKY Original Ride Roper Western Boot, 9M (FQ0001108)
- ROCKY Arctic BearClaw GORE-TEX Waterproof Insulated Outdoor Boot, 11WI (FQ0009455)
- ROCKY Alpha Force Oxford Shoe, 95ME, 95ME (FQ0002168)
- ROCKY Long Range 11" Waterproof Western Boot, 11M (RKW0278)
- ROCKY TMC Postal-Approved Plain Toe Oxford Shoe, 11ME (FQ0005000)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Waterproof Work Chelsea Boot (GB00548 W 105)
- Rocky Foot Protection