Shop All Military & Tactical Boots
Rocky
C4T Protective Toe Military Boot, Coyote Brown, W, Size 8
Mfr # RKC140
Zoro # G812156145
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rocky
- MFR # RKC140
- Zoro # G812156145
- UPC # 193715393151
- Country of Origin Dominican Republic
- Category Military & Tactical Boots
Description
Train with confidence, courage, commitment, and comfort in the Rocky C4T, now offered with a side zip and safety toe. Its trade friendly and GSA approved. Made of full grain flesh out leather with 900 denier CORDURA. The rubber outsole resists anything you can throw at it: slips, oils, heat, abrasions, chemicals and metal chips. The speed lacing system with NATO hooks speeds up lacing your boots or use the YKK side zipper for easy donning and doffing. This boot also features a composite toe which complies with the ASTM protective toe standard. This protective and comfortable boot is suited for all your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Respirator Required Sign, 7 in Height, 10 in Width, Rigid Plastic (D464R)
- SOTERIA GLOVE Premium Grain Leather Palm Safety Cuff Gloves, Size: XL, 12 Pairs/PK (1122/XL)
- BANNER STAKES PLUS Barrier Set X5, Auth Pers Only, Ylw (PL4587)
- EATON Tower Light LED Module Steady, Green (SL7-L120-G)
- THOROGOOD SHOES PORMERIC ACADEMY CHUKKA, PR (831-6032 W 15)
- 5.11 Tactical Boots, 11-1/2, W, Blk, Composite, PR (12416)
- REEBOK Military Boots, 6in, 10W, Desert Tan, PR (RB8694)
- 5.11 Tactical Boots, 11, R, Black, Plain, Mens, PR, Style Number: 12394 (12394)
- 5.11 Tactical Boots, 9-1/2, R, Blk, Composite, PR (12416)
- BATES Size 9 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- REEBOK Military Boots, 6in, 13W, Desert Tan, PR (RB8694)
- Rocky Military & Tactical Boots