Shop All Plain-Toe Work Boots and Shoes
Rocky
C4T - Military Inspired Public Service Boot, 10M
Mfr # RY008
Zoro # G1259908
Free Shipping & Returns
$123.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rocky
- MFR # RY008
- Zoro # G1259908
- UPC # 883802434026
- Country of Origin Dominican Republic
- Category Plain-Toe Work Boots and Shoes
Description
Rocky C4T Military-Inspired Public Service Boot is an extremely light performance boot "” just 15 ounces "” that's designed for rigorous work. The boot's lightweight EVA/rubber outsole resists anything you can throw at it: slips, oils, heat, abrasions, chemicals and metal chips. Helping you focus on your duty, these are water-resistant and fast-drying black boots. Ventilation holes on the outer sides promote breathability. You have work to do and can't be distracted by wet boots. The Rocky C4T keeps up. These also are comfortable public service boots. The Rocky Air-Port Cushion Footbed is molded from durable PU that will never break down or lose its shape. This footbed circulates air with every step. Lacing may seem minor to some, but it's important when your day consists of tough duty. There's no time to waste and long-lasting laces are a must, so Rocky designed this public service boot with speed eyelets and NATO hooks through which LEO's will pull their 550 cord laces. These boots have a dual-performance material upper with a polishable toe section. The Rocky C4T allows you to move light-footed while providing outstanding support.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking ProfTHOR W/B 300D Safety Jkt Green (3930JG-L)
- HONEYWELL MILLER DuraFlex 650 Series Full-Body Stretchable Harness with Mating Buckle Legs Straps, Universal, Green (E650/UGN)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 10-1/2W, PR (807-6003 10.5W)
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100512)
- ROCKY Rams Horn Waterproof Work Boot, 95W, 95W (RKK0259)
- ROCKY Priority Postal-Approved Duty Shoe, 115M (RKD0042)
- ROCKY Work Boots, Pln, Ins, Men, 12W, Brown, PR (FQ0007114)
- ROCKY Ranger Waterproof Outdoor Boot, 95W (RKS0437)
- ROCKY Original Ride Roper Western Boot, 85M (FQ0001108)
- ROCKY Men's 6 in Work Boot Composite (FQ0006167)
- CAROLINA SHOE Work Boots, Mens, 10.5, D, Insulated, Brn, PR (CA4821)
- Rocky Plain-Toe Work Boots and Shoes