Shop All Boots and Outdoor
Rocky
Blizzard Stalker Max Waterproof 1400G Insulated Boot, MOSSY OAK COUNTRY DNA, W, Size 7
Mfr # RKS0592
Zoro # G212162395
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rocky
- MFR # RKS0592
- Zoro # G212162395
- UPC # 193715389222
- Country of Origin China
- Category Boots and Outdoor
Description
Featuring 200 grams more insulation than the original Blizzard Stalker, the Rocky Mossy Oak Country DNA Blizzard Stalker Max Waterproof 1400G Insulated Boot keeps your feet warm no matter the temperatures. This boot also has a waterproof Leather upper and 1 year vapor pass breathable recycled membrane waterproofing making sure you dry and comfortable. Paired with SHIELD guard will protect against tears and moisture, making this a boot that will stand up to the elements and get the job done.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Safety Sign, 4" W, 12" H (480X42)
- DUNLOP Size 14 Men's Steel Rubber Boot, Green (8701200)
- NMC Non-Flammable Gas 2 Dot Placard Sign, Pk100, Material: Pressure Sensitive Vinyl (DL6P100)
- ZORO SELECT Danger Tag, 5-3/4 x 3 In, ISO 9001, PK25 (2RMV8)
- ROCKY Dry-Strike SRX Outdoor Shoe, BROWN, M, Size 14 (RKS0631)
- ROCKY Legacy 32 Waterproof Western Boot, BROWN, W, Size 9 (RKW0380)
- ROCKY Legacy 32 Waterproof Western Boot, TAN RED, W, Size 9.5 (RKW0316)
- ROCKY Core Waterproof 800G Insul. Outdoor Boot Size 10.5 (FQ0004753-DBR-10.5W)
- ROCKY Big Kid's Legacy 32 Western Boot, DARK BROWN, M, Size 6.5 (RKW0388Y)
- MUCK BOOT CO Men's Mossy Oak Country DNA Muckster Lite Clog (MLCMDNA M 090)
- CARHARTT Wellington Boots, Waterprf, 11In, 15W, PR (CMP1100 15W)
- Rocky Foot Protection