Shop All Plain-Toe Work Boots and Shoes
Rocky
Bearclaw 3D GORE-TEX Waterproof 1000G Insulated Outdoor Boot 9
Mfr # FQ0009234
Zoro # G1254719
product price: $227.00
/pr
Free Shipping & Returns
$227.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9
- Footwear Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky
- MFR # FQ0009234
- Zoro # G1254719
- UPC # 85787863345
- Country of Origin Dominican Republic
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | M |
Description
The Rocky BearClaw 3D 1000g boots are great for hunting, but you may want to work in them, too. Regardless of where you wear them, the BearClaw boots are durable, rugged and comfortable. These Rocky boots are made with full-grain leather and tough nylon. They have genuine Goodyear welt construction and a storm welt for durability, shape-retention and a solid platform for hours of wear. A breathable GORE-TEX fabric membrane keeps moisture out and keeps your feet dry. Rocky added 1000 grams of 3M Thinsulate Insulation to the hunting boots to help keep your feet warm even on the coldest days. The lace-up system is a lace-to-toe pattern with eyelets, D-rings and hooks for maximum adjustment. When you're walking, your feet are comfortable because of Rocky's exclusive polyurethane cushioned Air-Port footbed which also is perforated for air circulation. And, of course, Rocky's own BearClaw 3D outsole has a multi-directional, self-cleaning lug design that grabs the ground to be able to give you traction wherever you walk. For waterproof, insulated boots with great traction, get the Rocky BearClaw.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACF-TBD23XB)
- HONEYWELL MILLER Self-Retracting Lifeline, 20 ft L, 1Leg (MML-OGC1-02/20FT)
- GUARDIAN EQUIPMENT Pompier Hook, 3600 lb. Gate (01850)
- MASTER LOCK Gas Valve Lockout, Fits Handle Size 3 (S3910)
- ROCKY Alpha Force Oxford ShoeE, 11ME (FQ0002168)
- ROCKY Original Ride Roper Western Boot, 95M (FQ0001108)
- ROCKY Kids' Hunting Waterproof 800G Insulated Boot, 6ME (FQ0003710)
- ROCKY Outback GORE-TEX Waterproof Wellington Boot, 10M (RKS0255)
- ROCKY Work Boots, Pln, Men, 10-1/2W, Brown, PR (FQ0005693)
- ROCKY Original Ride Branson Roper Western BootsI, 15WI (FQ0002732)
- HOSS BOOT CO Hoss Mens Bronc Black 4x4 High Abrasion (60145)
- Rocky Foot Protection