Rocky

Arctic BearClaw GORE-TEX Waterproof Insulated Outdoor BootI, 8WI


product price: $232.00
/pr
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Size 8 W
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 8 W

Description

The temperature dropping won't prevent you from getting outdoors in these rugged Rocky Boots 10" BearClaw 3D. Regardless if you wear them for hunting, as snow boots, or even work in them, you'll appreciate how much warmth, comfort, and dryness protection these durable boots provide. To create the look of this BearClaw upper, Rocky utilized soft, brown full-grain leather, durable nylon and a Mossy Oak Break-Up camouflage print. The combination of materials allows this men's boot to be durable and hardy during even the more treacherous weather conditions. To keep your feet warm, even in the most frigid temperatures, this BearClaw boot has 1,400 grams of 3M Thinsulate Ultra Insulation. When the temperature is below freezing, getting wet feet isn't an option. The GORE-TEX membrane will not let any external moisture enter your boots; this allows the inside of your footwear to be durably waterproof and highly breathable. To be comfortable on your feet, these boots have the Air-Port cushion footbed Not only do you get cushioning and support from this footbed, but it also causes air to continuously circulate within your boots. This feature helps eliminate achy feet and odor. The BearClaw 3D outsole and the exclusive Rocky 3D welt construction allow this boot to have grip, strength and durability. You'll wish the rest of your wardrobe was this warm, comfortable and dry. Get your pair today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.