Shop All Composite Toe Boots and Shoes
Rocky
AlphaForce Zipper Composite Toe Public Service Boot, 6WI
Mfr # FQ0006173
Zoro # G1289052
product price: $144.00
/pr
Free Shipping & Returns
$144.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky
- MFR # FQ0006173
- Zoro # G1289052
- UPC # 885192221408
- Country of Origin China
- Category Composite Toe Boots and Shoes
Description
Durability, safety, and comfort. . . all of these factors were considered when Rocky constructed AlphaForce Zipper Composite Toe Public Service Boots. To create a durably tough exterior, Rocky used full-grain leather and 1000 denier nylon (superior strength). A side zipper allows you to easily get these boots on and off. It's covered with a hook and loop strap. While you're on duty, Alpha Force boots keep your feet safe. They have a composite toe that meets ASTM standards for impact and compression. The boots also meet ASTM F2413 Electrical Hazard standards. Although these Alpha Force public service boots have a tough exterior, the Air-Port cushion footbed supports and cushions your feet each time you take a step. It also circulates air within these boots. The RigiTrac outsole won't leave marks, and its slip-resistance helps you keep your balance while on duty. With all of these great features, this Rocky Alpha Force is the right public service boot for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 2XL (AG-12 -2XL)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, 14" Width, Flammable, Landscape, D-1014-L-19372 (OS-DS-D-1014-L-19372)
- 3M Safety Glasses, Gray Polycarbonate Lens, Anti-Fog ; Anti-Scratch (1334246)
- LYLE Fire Lane Parking Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (NPS-006-12HA)
- ROCKY Size 12 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- ROCKY Size 9 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- ROCKY Size 7-1/2 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- ROCKY Long Range Composite Toe Waterproof Western Boot, 12W (RKW0303)
- ROCKY Size 9 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- ROCKY Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- AVENGER SAFETY FOOTWEAR Size 17 HAMMER CT, MENS PR (A7547-174E)
- Rocky Foot Protection