Shop All Composite Toe Boots and Shoes
Rocky
AlphaForce Zipper Composite Toe Public Service Boot, 65ME
Mfr # FQ0006173
Zoro # G1285117
product price: $144.00
/pr
Free Shipping & Returns
$144.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6.5 M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky
- MFR # FQ0006173
- Zoro # G1285117
- UPC # 885192221392
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 6.5 M |
Description
Durability, safety, and comfort. . . all of these factors were considered when Rocky constructed AlphaForce Zipper Composite Toe Public Service Boots. To create a durably tough exterior, Rocky used full-grain leather and 1000 denier nylon (superior strength). A side zipper allows you to easily get these boots on and off. It's covered with a hook and loop strap. While you're on duty, Alpha Force boots keep your feet safe. They have a composite toe that meets ASTM standards for impact and compression. The boots also meet ASTM F2413 Electrical Hazard standards. Although these Alpha Force public service boots have a tough exterior, the Air-Port cushion footbed supports and cushions your feet each time you take a step. It also circulates air within these boots. The RigiTrac outsole won't leave marks, and its slip-resistance helps you keep your balance while on duty. With all of these great features, this Rocky Alpha Force is the right public service boot for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Blue, 1-1/2"H, PK6 (72 HB/40-40 KAx6 Blue)
- MSA SAFETY Full Body Harness, XS, Nylon (10194892)
- LYLE Restricted Area Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (U1-1005-NA_10x7)
- SHOES FOR CREWS CrewGuard 1 Latex Overshoes (50 SZ L)
- ROCKY Long Range Composite Toe Waterproof Western Boot, 12W (RKW0303)
- ROCKY Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- ROCKY Western Boot, W, 9 1/2, Brown, PR (RKW0288)
- ROCKY Western Boot, W, 13, Brown, PR (RKW0288)
- ROCKY Size 10-1/2 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- ROCKY Size 12 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- AVENGER SAFETY FOOTWEAR Size 8.5 FOREMAN SLIP-ON CT, WOMENS PR (A7169-8.5M)
- Rocky Composite Toe Boots and Shoes