Shop All Plain-Toe Work Boots and Shoes
Rocky
Alpha Force Women's Waterproof Public Service Boot, 6WI
Mfr # FQ0004167
Zoro # G1243878
product price: $130.00
/pr
Free Shipping & Returns
$130.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky
- MFR # FQ0004167
- Zoro # G1243878
- UPC # 85787070484
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 6 W |
Description
Rocky: 6" Rocky Women's Waterproof Work Boot4167 Rocky Outdoor Gear is a world leader in rugged outdoor and occupational footwear. The Rocky goal to provide quality outdoor and occupational footwear has not changed since the doors opened over 70 years ago. Most known for their outdoor boots, Rocky also has a wide array of boots in other categories including Rocky work boots, Rocky western boots, Rocky Public Service boots, and Rocky hiking boots. There have been many upgrades in technology over time allowing for better products including 6" Rocky Waterproof Work Boot stock # 4167. The key feature of the 4167 Work Boot is its Rocky Waterproof construction. It combines a waterproof inner layer with the upper providing a barrier that helps keep water out and feet dry. A key additional comfort feature of the 4167 is its contoured removable polyurethane cushion insole providing direct underfoot cushion comfort. The polyurethane material used in its insole is known for its cushioning while not bottoming out features. Some open celled foams feel very comfortable to the initial touch, but will tend to break down faster than a product made with polyurethane. Plus, it is extra thick in the heel contact area. This provides additional underfoot comfort to the wearer. In addition to its waterproof construction and underfoot cushioning, Rocky 4167 also has a lightweight bottom construction feature to it. If you are seeking footwear that will help keep your feet dry and cushioned plus dealing with less stress and strain because of its lightweight nature, the Rocky 4167 work boot could be what you are seeking.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Gloves, Yellow, L, PR (66NFW-10)
- HTI "3" Coarse 5 Lb Reel Steel Wool (70305)
- MUCK BOOT CO Men's Chore Classic Chelsea Boot (CHC000A M 120)
- MSA SAFETY Full Body Harness, M, Nylon (10195149)
- ROCKY Men's 6 in Work Boot Composite (FQ0006167)
- ROCKY Original Ride FLX Waterproof Western Boot, 12W (RKW0234)
- ROCKY Original Ride Roper Western Boot, 10M (FQ0001108)
- ROCKY Core Neoprene Waterproof 1000G Insulated Outdoor Boot, 11M (RKYS053)
- ROCKY Sport Pro Rubber Outdoor Boot, 10M (RKS0383)
- ROCKY Priority Postal-Approved Duty Shoe, 115M (RKD0042)
- REEBOK Sublite Cushion Work 13W Black, PR (RB4036)
- Rocky Foot Protection