Shop All Steel Toe Boots
Rocky
Alpha Force Steel Toe Puncture-Resistant Waterproof Work Boot, 14W
Mfr # RKK0190
Zoro # G1209130
Free Shipping & Returns
$186.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rocky
- MFR # RKK0190
- Zoro # G1209130
- UPC # 718562413984
- Country of Origin China
- Category Steel Toe Boots
Details
Item | Waterproof Work Boot |
Description
Unlike any other work boot currently on the market is the Rocky Alpha Force Steel Toe Fully Puncture-Resistant Waterproof Work BootRocky gave this men's boot plenty of safety features to support you on the job, and that includes making the entire boot puncture-resistant. Going beyond the outsole protecting against nails and other sharp object you may step on, the boot's exclusive construction contains a puncture-reducing upper lining. This shield helps protect you against cuts to the entire top of the foot and ankle in environments with sharp contaminants. It's critical for those who work in industries and professions such as glass manufacturing, sanitation, debris removal, recycling, soldering and welding, environment protection, metal manufacturing, demolition, fabrication, waste management and landfill or any work environment with sharp debris, materials or tools. /p>This steel toe boot meets the ASTM standard impact and compression, protecting your toes from up to 75 pounds is something were to fall or be dropped on your feet. You also get electrical hazard resistance with this footwear. It meets that ASTM standard, too. Thanks to Rocky Waterproof construction, you're ready to tackle any wet conditions. Rocky guarantees that this is a waterproof work boot. You'll like the outsole on this safety toe boot. The RigiTrac molded EVA/rubber sole is non-marking and resists oils and slips while giving you great traction. The boot is brown full-grain leather and 900-denier nylon that stands at six inches tall. Making this a comfortable work boot is the Rocky Air-Port Cushion Footbed for comfort and air circulation. There's also a Thermoplastic TPU Stabilizer for sure footing as you step. You can have a waterproof safety toe boot that's comfortable and surrounds you in puncture-resistance. Get it all with the Alpha Force from Rocky Boot.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETRACTA-BELT Warehouse Barrier, 20ft Black/Yellow Belt (WH412YW20-BYD-HC)
- BRADY Pipe Mrkr, Caution Fiber Optic Cable (47659)
- 3M PELTOR Earmuffs X1/X2 Probed Test Cushio (393-3001-2)
- DUNLOP Size 14 Men's Steel Rubber Boot, Blue (8908633)
- ROCKY Size 11-1/2W Men's 6 in Work Boot Steel Work Boot, Dark Brown (FQ0006114)
- ROCKY Size 9 Men's 6 in Work Boot Steel Work Boot, Dark Brown (FQ0006114)
- ROCKY Size 8 Men's 6 in Work Boot Steel Work Boot, Dark Brown (FQ0006114)
- ROCKY Size 14 Men's 8 in Work Boot Steel 8-Inch Work Boot, Brown (FQ0006693)
- ROCKY Size 12 Men's 6 in Work Boot Steel 6-Inch Work Boot, Dark Brown (FQ0006114)
- ROCKY Size 12W Men's 6 in Work Boot Steel 6-Inch Work Boot, Dark Brown (FQ0006114)
- ARIAT Size 11 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- Rocky Steel Toe Boots