Shop All Composite Toe Boots and Shoes
Rocky
Alpha Force Composite Toe Waterproof Public Service Boot, 45ME
Mfr # FQ0006167
Zoro # G1223261
product price: $136.00
/pr
Free Shipping & Returns
$136.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky
- MFR # FQ0006167
- Zoro # G1223261
- UPC # 885192254581
- Country of Origin China
- Category Composite Toe Boots and Shoes
Description
One of the key features of Rocky Alpha Force Waterproof Composite Toe Public Service Boots is the non-metallic composite toe cap. These meet the highest ASTM F2413 Protective Toe footwear standards for Impact and Compression resistance. An additional feature of these public service boots is Rocky Waterproof construction. It combines a waterproof inner layer with the upper providing a barrier that helps keep water out and feet dry. The boots have a contoured removable polyurethane cushion insole providing direct underfoot cushion comfort. Some open-celled foams feel comfortable to the initial touch, but tend to break down faster than a product made with polyurethane. Plus, these insoles are extra thick in the heel contact area. This provides additional underfoot comfort. In addition to meeting Impact and Compression standards, this style complies with Electrical Hazard standards. This type of work boot is made with insulating bottoms providing secondary electrical hazard protection to those dealing with open circuits under dry conditions, but also can be worn in work areas requiring only basic protective toe work boots.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA StepliteX StormGrip Polyurethane Boot, Blue-Orange, Size 13 (XAS1P/5562YP143-13)
- REEBOK 9 Size Men's Athletic High-Top Composite Work Shoe , Black (RB4132)
- MAPA Mapa® M15 15 Mil Unlined Z Pattern Nitrile Gloves, 9 (479419)
- MASTER LOCK Personal Safety Lockout Pouch, Red (1457E410KAPRE)
- ROCKY Size 13 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- ROCKY Size 11-1/2 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- ROCKY Size 8 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- ROCKY Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- ROCKY Long Range Composite Toe Waterproof Western Boot, 12W (RKW0303)
- ROCKY Western Boot, W, 13, Brown, PR (RKW0288)
- AVENGER SAFETY FOOTWEAR Size 9.5 BLADE 6 EYE AT, MENS PR (A323-9.5W)
- Rocky Foot Protection