Shop All Composite Toe Boots and Shoes
Rocky
1st Med Carbon Fiber Toe Puncture-Resistant Public Service Boot, 75ME
Mfr # FQ0911113
Zoro # G1210488
product price: $168.00
/pr
Free Shipping & Returns
$168.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7.5 M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky
- MFR # FQ0911113
- Zoro # G1210488
- UPC # 885192716058
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7.5 M |
Description
This guaranteed Rocky Waterproof boot was designed with an EMT in mind. Created with many safety features, the medical public service boot is bloodborne pathogen resistant, which is safer for EMTs. The footwear complies with the ASTM F2413 electrical hazard standard, which provides secondary protection against accidental electrical contact, in addition to having a rubber outsole. The protective toe of the Rocky 1st Med Carbon Fiber Toe Puncture-Resistant Side-Zip Waterproof Boot is made from carbon fiber and meets the ASTM F2413 protective toe classification. In addition, the quality-constructed Rocky boot has Lenzi puncture-resistant plate, and is made of full-grain leather and CORDURA nylon. The practical, black boot has reflective highlights so it's easily seen, and it's slip-resistant for whatever smooth and slippery surfaces you encounter. Get yourself a pair of Rocky Boots, and experience their safety and performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, White/Transluscent, Labels/Roll: 45 (JET-30-117-2)
- BRADY Label, White, Labels/Roll: 500 (THTEP-173-593-.5)
- HEXARMOR Safety Gloves, 10/XL, Nylon, Black, PR (3006-XL (10))
- RUBBER-CAL "Diamond-Plate" Rubber Flooring Rolls - 3 mm x 4 ft x 15 ft Rolls - Black (03-206-W100)
- ROCKY Size 14 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- ROCKY Size 10-1/2 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- ROCKY Western Boot, W, 13, Brown, PR (RKW0288)
- ROCKY Size 10 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- ROCKY Size 12 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- ROCKY Long Range Composite Toe Waterproof Western Boot, 12W (RKW0303)
- HOSS BOOT CO Hoss Womens Reno Waterproof Composite T (20230)
- Rocky Composite Toe Boots and Shoes