Shop All Cabinet Latches
Rockwood
T Strike Roller Latch, Brass, Pull Opening
Mfr # 592 US26D
Zoro # G3950797
original price:
$31.59
7% off
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Opening Action Pull
- Catch Width 3/4 in
- Finish Satin Chrome
- Hardware Not Included
- Catch Projection 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rockwood
- MFR # 592 US26D
- Zoro # G3950797
- Country of Origin United States
- Category Cabinet Latches
Dimensions
Catch Width | 3/4 in |
Strike Height | 2 3/4 in |
Strike Length | 1 1/8 in |
Catch Length | 3/8 in |
Details
Item | T Strike Roller Latch |
Opening Action | Pull |
Finish | Satin Chrome |
Hardware | Not Included |
Catch Projection | 3/4 in |
Closure Type | Stop |
Material | Cast Brass |
Color | Silver |
For Use With | Cabinets |
Description
T Strike Roller Latch, Opening Action Pull, Closure Type Stop, Mounting Type Mortised, Catch Length 3/8 in, Catch Width 3/4 in, Strike Length 1 1/8 in, Strike Height 2 3/4 in, Material Cast Brass, Hardware Not Included, Catch Projection 3/4 in, Silver, Finish Satin Chrome, For Use With Cabinets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Levelling feet for ground mounting, LV.F-80-14-AS-SST-M16x148 (LV.F-SST)
- ILCO Ilco: Key Blanks, N1007KMA N.S. (UO7LN O49KM) (ILCO-N1007KMA)
- EBERHARD MANUFACTURING CO Locking Handle Assembly Less Screws And Brackets (EMC 10-21100-210A-03 MOD)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 80 (20022A3)
- EBERHARD MANUFACTURING CO 3Pt Blk/Chr"T"Handle No Cyl (EMC 18430-54 PR 31)
- SOUTHCO-ALBANY DIV Quad Latch Ch751 Chr(Iso-F) (S E5-5-402-UU1-12)
- SOUTHCO-ALBANY DIV Paddle Latch, Black (S 64-21-11)
- IVES COMMERCIAL Aluminum Elbow Cabinet Latch Aluminum Finish (2A92)
- EBERHARD MANUFACTURING CO Striker Stud 3/4" Thread (EMC 1T-240-52U ZN)
- EBERHARD MANUFACTURING CO Pillar Lock Keyed 1250 (EMC 9001-PL-61 1250)
- SOUTHCO-ALBANY DIV Lift & Turn Locking Black (S 62-42-251-2)
- Rockwood Cabinet Latches