Shop All Swing Door Guards
Rockwood
Swing Bar Door Guard, 5-3/8 In. L
Mfr # 604.4
Zoro # G0619525
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 3/8 in
- Width 2 5/8 in
- Material Cast Brass
- Height 1 in
- Hardware Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rockwood
- MFR # 604.4
- Zoro # G0619525
- Country of Origin Taiwan, Province of China
- Category Swing Door Guards
Dimensions
Length | 5 3/8 in |
Width | 2 5/8 in |
Height | 1 in |
Details
Item | Swing Bar Door Guard |
Finish | Satin Brass |
Material | Cast Brass |
Hardware | Included |
Description
Swing Bar Door Guard, Length 5 3/8 in, Width 2 5/8 in, Height 1 in, Satin Brass Finish, Material Cast Brass, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MID ATLANTIC RUBBER Rubber Grommet - 1/4" x 1/8" x 3/8" x 1/2" x 9/32", PK 50 (OMAR-2903-50PK)
- ZORO SELECT Magnetic Mount Hook, 12 lb., 1-9/32in.L (35HV72)
- RICHELIEU HARDWARE 3 17/32 in (90 mm) x 1 1/4 in (31 mm) Champagne Bronze Contemporary Cabinet Knob Backplate Abbeydale (BP224543CHBRZ)
- CORTECH Corner Guard, Flame Retardant, Beige, 3"W X 48"H (CGTBG3X3)
- ROCKWOOD Chain Door Guard, Swinging Bar, Chrome (604.26D)
- ROCKWOOD Chain Door Guard, Swinging Bar, Brass (604.3)
- HOMAX 3.5" Wall Guard Door Knob Bumper Plate (5103)
- PRIME-LINE Diecast, Brushed Chrome Plated, Swing Bar Door Guard (U 9901)
- PRIMELINE TOOLS Swing Bar Door Guard, 3-7/8" Lx2-1/2" W (U 9899)
- PRIMELINE TOOLS Swing Bar Door Guard with Ball, 4-7/8 in., Solid Brass, Satin Chrome (Single Pack) (MP4353)
- HOMAX 5" Wall Guard Door Knob Bumper Plate (5105)
- Rockwood Swing Door Guards