Shop All Door Latch Bolts
Rockwood
Surface Bolt, Satin Chrome
Mfr # 582-8.26D
Zoro # G2109886
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Throw Size 1 1/8 in
- Width 2 in
- Bolt Length 8 in
- Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rockwood
- MFR # 582-8.26D
- Zoro # G2109886
- Country of Origin Taiwan, Province of China
- Category Door Latch Bolts
Dimensions
Throw Size | 1 1/8 in |
Width | 2 in |
Bolt Length | 8 in |
Height | 8 in |
Bolt Head Dia. | 3/4 in |
Overall Width | 2 in |
Overall Height | 8 in |
Overall Length | 8 in |
Bolt Head Diameter | 3/4 in |
Details
Finish | Satin Chrome |
Item | Door Bolt |
Material | Stainless Steel |
Hardware | Included |
Includes | Mortise Bottom Strike, Universal Top Strike |
Product Type | Surface Bolt |
Includes Hardware | Hardware Included |
Description
Door Bolt, Satin Chrome Finish, Material Stainless Steel, Width 2 in, Height 8 in, Bolt Length 8 in, Bolt Head Dia. 3/4 in, Throw Size 1 1/8 in, Chain Length Not Applicable, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Extension Spring, PK10 (E02400220880M)
- CODEL DOORS 24" x 80" Knotty Alder 2-Panel Shaker Bifold Door and Hardware (2068ska8402BF)
- LAVI INDUSTRIES End Cap, SS, 3/4" H, 1-1/2" L (49-602/1H16)
- ABUS Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Stainless Steel Shackle, 7/8 in W (70IB/50 KA)
- ROCKWOOD Surface Bolt, Satin Chrome (580-8.26D)
- ROCKWOOD Flush Bolts (2805 US26D)
- ZORO SELECT Slide Barrel Bolt, Black, 2-1/2 In (1VZZ1)
- NU-SET Slide Barrel Bolt 5-3/4", Zinc (2856)
- HILLMAN Latch Jamb 7 In Hook Zinc (852114)
- NATIONAL HARDWARE BARREL BOLT SOLID BRS 2"" (N213-405)
- DENDESIGNS 6 in. Heavy Duty Surface Bolt with Concealed Screw; Black - Solid (DE829665)
- Rockwood Door Guards and Bolts