Shop All Door Latch Bolts
Rockwood
Surface Bolt, Satin Chrome
Mfr # 580-8.26D
Zoro # G3318761
product price: $34.35
/ea
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Length 8 in
- Throw Size 1 1/8 in
- Width 2 in
- Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 580-8.26D
- Zoro # G3318761
- UPC # 696738378957
- Country of Origin Taiwan, Province of China
- Category Door Latch Bolts
Dimensions
Length | 8 in |
Throw Size | 1 1/8 in |
Width | 2 in |
Height | 8 in |
Bolt Length | 8 in |
Bolt Head Dia. | 3/4 in |
Details
Item | Surface Bolt |
Finish | Satin Chrome |
Material | Steel/Stainless Steel |
Hardware | Included |
Includes | Fasteners |
Description
Surface Bolt, Satin Chrome Finish, Material Steel/Stainless Steel, Length 8 in, Width 2 in, Height 8 in, Bolt Length 8 in, Bolt Head Dia. 3/4 in, Throw Size 1 1/8 in, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Traditional Key House/Office Key Blank 89 SC8 Single For Schlage Locks, 4PK (89507)
- S & W Level Mount, Fixed Stud, M6, 1-13/64in Base, Base: Nylon (MG-01)
- MASTER MAGNETICS Horseshoe Magnet 13#Pull (07270)
- ZORO SELECT Silicone O-Ring, 1.5mm Wide 17mm ID, PK25 (ZUSAS1.5X17)
- ROCKWOOD Flush Bolts (2805 US26D)
- ROCKWOOD Surface Bolt, Satin Chrome (582-8.26D)
- LAMP Slide Bolt, 304 SS, 1-47/64 In. W (KR-65)
- EMTEK French Antique Brass Latch, 2270US7 (2270US7)
- NATIONAL MFG/SPECTRUM BRANDS HHI 5 SS HD Barrel Bolt (N342-477)
- ZORO SELECT Bolt, Barrel, 8 In L (4PB94)
- DELTANA Surface Bolt, Heavy Duty Satin Chrome 8" (8SB26D)
- Rockwood Door Guards and Bolts