Shop All Door Edge Guards
Rockwood
Security Door Protector, 1"W X 1-1/8"H
Mfr # 605.3
Zoro # G1041451
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Bright Brass
- Height 1 1/8 in
- Mounting Self-Adhesive
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 605.3
- Zoro # G1041451
- Country of Origin Taiwan, Province of China
- Category Door Edge Guards
Dimensions
Height | 1 1/8 in |
Width | 1 in |
Details
Item | Security Door Protector |
Material | Brass |
Finish | Bright Brass |
Mounting | Self-Adhesive |
Door Thickness | 1 3/4 in |
Includes | Hardware |
Description
Security Door Protector, Bright Brass Finish, Material Brass, Height 1 1/8 in, Width 1 in, Door Thickness 1 3/4 in, Self-Adhesive Mounting, Includes Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlock, Coreless, Standard Shackle, Rectangular Hardened Steel Body, Steel Shackle, 1 in W (83WP-IC/63)
- ADAMS RITE Deadlatch, 31/32" BS, Flat FP, US28, Flat 4-5/8" Stk, LH (4510-25-101-628)
- MASTER LOCK Knob Lockset, Mechanical, Passage, Grd. 3 (TUO0403/T6P)
- PRIME-LINE Steel Patio Sliding Door Roller Kit, 1-1/2 in. Concave Roller, Yellow Zinc 2 Pack (D 1797)
- ROCKWOOD Security Door Protector, 1"W X 1-1/8"H (605.26D)
- ROCKWOOD Door Bottom Guard, 35-1/2"W X 7"H (RS-05-0383 .28 35-1/2)
- ROCKWOOD Door Bottom Guard, 29-1/2"W X 7"H (RS-05-0381.28 29-1/2)
- ROCKWOOD Security Door Protector, 1"W X 1-1/8"H (605.4)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 36"H (306.32D 36)
- ROCKWOOD Door Bottom Guard, 35-1/2"W X 7"H (RS-05-0383.32D 35-1/2)
- ROCKWOOD Door Bottom Guard, 29-1/2"W X 7"H (RS-05-0381 .32D 29-1-1/2)
- Rockwood Door Surface Protection