Shop All Door Edge Guards
Rockwood
SCREEN DOOR GUARD, SATIN CHROME
Mfr # 40.26D
Zoro # G1879972
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass, Bronze
- Includes Fasteners
- Overall Width 5/8 in
- Overall Height 9 5/8 in
- Overall Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 40.26D
- Zoro # G1879972
- Country of Origin China
- Category Door Edge Guards
Dimensions
Overall Width | 5/8 in |
Overall Height | 9 5/8 in |
Overall Length | 36 in |
Details
Item | Guard |
Material | Brass, Bronze |
Includes | Fasteners |
For Use With Door Type | Screen Door |
Product Type | Guard |
Includes Hardware | Hardware Included |
Description
Guard, Material Brass, Bronze, Satin Chrome Finish, Roller Width Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLEY Gaskets, Reservoir O-Ring (031-478)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-EDA AL SRI)
- LUCKY LINE Spring Snap, HD, Steel, L 2 3/8 In (4GGP6)
- MASTER LOCK Padlock, Keyed Different, Partially Hidden Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6321)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 42"H (304.32D 42)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 42"H (306.28 42)
- ROCKWOOD Door Bottom Guard, 35-1/2"W X 7"H (RS-05-0383 .28 35-1/2)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 96"H (304.28 96)
- ROCKWOOD Door Bottom Guard, 29-1/2"W X 7"H (RS-05-0381 .32D 29-1-1/2)
- ROCKWOOD Door Bottom Guard, 29-1/2"W X 7"H (RS-05-0381.28 29-1/2)
- PRIMELINE TOOLS Closet and Cabinet Roller Catch, 1-3/4 in., Steel Housing and Strike (2 Pack) (MP9047)
- Rockwood Door Surface Protection