Shop All Door Edge Guards
Rockwood
SCREEN DOOR GUARD, POLISHED BRASS
Mfr # 40.3
Zoro # G2585317
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass, Bronze
- Includes Fasteners
- Overall Height 9 5/8 in
- Overall Width 5/8 in
- Overall Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 40.3
- Zoro # G2585317
- Country of Origin China
- Category Door Edge Guards
Dimensions
Overall Height | 9 5/8 in |
Overall Width | 5/8 in |
Overall Length | 36 in |
Details
Item | Guard |
Material | Brass, Bronze |
Includes | Fasteners |
Includes Hardware | Hardware Included |
For Use With Door Type | Screen Door |
ANSI/BHMA Finish | Unfinished |
Product Type | Guard |
Description
Guard, Material Brass, Bronze, Polished Brass Finish, Roller Width Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPUS Lock Parts (721DW 26D)
- LUCIDA SURFACES LUCIDA SURFACES, FabCore Pebble Weave 12 in. x 24 in. 3mm 28MIL Glue Down Luxury Vinyl Tiles (36 sq.ft), 18PK (FC-3604)
- S & W Level Mount, Anti-Vibe, 3/4-10, 3 in. Base (LP3-D6L)
- DELTANA Bright Brass Spring Hinge (DSH4R43)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 42"H (304.32D 42)
- ROCKWOOD Door Bottom Guard, 35-1/2"W X 7"H (RS-05-0383 .28 35-1/2)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 42"H (306.32D 42)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 36"H (304.32D 36)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 84"H (304.32d 84)
- ROCKWOOD Security Door Protector, 1"W X 1-1/8"H (605.26D)
- DEFENDER SECURITY Door Repair Cover, Stainless Steel, Silver (U 9492)
- Rockwood Door Edge Guards