Shop All Door Stops
Rockwood
Rigid Door Stop, Wall Mount, Satin Chrome
Mfr # 487.26D
Zoro # G3334947
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Material Cast Brass
- Finish Satin Chrome
- Projection 3 1/2 in
- Height 2 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 487.26D
- Zoro # G3334947
- Country of Origin Taiwan, Province of China
- Category Door Stops
Dimensions
Height | 2 7/8 in |
Width | 2 1/8 in |
Base Dia. | 2-7/8 in x 2-1/8 in |
Details
Item | Rigid Door Stop |
Mounting Type | Wall Mount |
Material | Cast Brass |
Finish | Satin Chrome |
Projection | 3 1/2 in |
Tip Material | DuraFlex |
Hardware | Included |
Mounting Style | Screw-In |
Mounting | Screw-In |
Description
Rigid Door Stop, Mounting Type Wall Mount, Finish Satin Chrome, Base Dia. 2-7/8 in x 2-1/8 in, Projection 3 1/2 in, Height 2 7/8 in, Width 2 1/8 in, Mounting Style Screw-In, Material Cast Brass, Tip Material DuraFlex, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hanger, 2 Hole Non-Adj, 1x1 1/3L, Pk4 (1001)
- PAWLING Corner Guard, Textured, Ivory, 2"W X 48"H (CG-20R-4-2)
- NATIONAL GUARD Door Sweep (102VA-36)
- GARLOCK Gasket Sheet, 1/8 in., Blue and Off-White (3760U-15125)
- ROCKWOOD Concave Door Stop, DuraFlex (409.10)
- ROCKWOOD Rigid Door Stop, Floor Mount, Satin Chrome (483.26D)
- ROCKWOOD Concave Door Stop, DuraFlex (409.32D)
- ROCKWOOD Door Stop Riser, Cast Brass, 3/8"H (444.3)
- ROCKWOOD Dome Door Stop, Floor Mount (441CU.3)
- ROCKWOOD Door Stop, Wall Mount, Satin Chrome (409 US26D)
- ROCKWOOD Rubber Bumper Door Stop, Molded Rubber, Black, 1-1/2"H (466.BLACK)
- Rockwood Door Accessories