Shop All Door Stops
Rockwood
Rigid Door Stop, Floor Mount, Satin Chrome
Mfr # 483.26D
Zoro # G2013977
original price:
$37.71
19% off
new price: $30.25
/ea
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Floor Mount
- Material Cast Brass
- Finish Satin Chrome
- Length 2 5/8 in
- Height 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 483.26D
- Zoro # G2013977
- Country of Origin Taiwan, Province of China
- Category Door Stops
Dimensions
Length | 2 5/8 in |
Height | 2 3/4 in |
Width | 1 5/8 in |
Base Dia. | 1-5/8 in x 2-5/8 in |
Details
Item | Rigid Door Stop |
Mounting Type | Floor Mount |
Material | Cast Brass |
Finish | Satin Chrome |
Color | Satin Chrome |
Tip Material | DuraFlex |
Mounting Style | Screw-In |
Hardware | Included |
Mounting | Screw-In |
Description
Rigid Door Stop, Mounting Type Floor Mount, Finish Satin Chrome, Base Dia. 1-5/8 in x 2-5/8 in, Length 2 5/8 in, Height 2 3/4 in, Width 1 5/8 in, Mounting Style Screw-In, Material Cast Brass, Tip Material DuraFlex, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUFF MANUFACTURING Door Track Protector, 48" - Left (DG48L)
- GLOBAL DOOR CONTROLS Right-handed Old Castle Style Offset Pivot in Aluminum (TH1110OC-RH-AL)
- PROSOURCE Hook Screw/Hinge Strap 8In (LR-088PS)
- PRIME-LINE Sash Lock, 2 in. Hole Centers, Fits Single and Double Hung Windows, Diecast, Bronze, Single Pack (F 2552)
- ROCKWOOD Rigid Door Stop, Floor Mount, 2-5/8 In L (483.3)
- ROCKWOOD Rigid Door Stop, Floor Mount, Satin Bronze (483.10)
- ROCKWOOD Rubber Bumper Door Stop, Molded Rubber, Black, 1-1/2"H (466.BLACK)
- ROCKWOOD Dome Door Stop, Floor Mount, Satin Bronze (441CU.10)
- ROCKWOOD Dome Door Stop, Cast Brass, 1-1/8"H (441.10)
- ROCKWOOD Door Stop, Wall Mount, Satin Chrome (409 US26D)
- ROCKWOOD Door Stop, Molded Rubber, Black, 3-1/2"H x 2"W (467)
- Rockwood Door Stops