Shop All Door Stops
Rockwood
Rigid Door Stop, Floor Mount, Satin Bronze
Mfr # 483.10
Zoro # G2005473
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Floor Mount
- Material Solid Cast Brass
- Finish Satin Bronze
- Length 2 5/8 in
- Overall Length 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 483.10
- Zoro # G2005473
- Country of Origin Taiwan, Province of China
- Category Door Stops
Dimensions
Length | 2 5/8 in |
Overall Length | 2 5/8 in |
Overall Width | 1 5/8 in |
Height | 2 3/4 in |
Width | 1 5/8 in |
Base Dia. | 1-5/8 in x 2-5/8 in |
Overall Height | 2 3/4 in |
Details
Item | Door Stop |
Mounting Type | Floor Mount |
Material | Solid Cast Brass |
Finish | Satin Bronze |
Color | Satin Bronze |
Projection | 2 3/4 in |
Tip Material | DuraFlex |
Hardware | Included |
Mounting Style | Screw-In |
Features | For Use on Heavy Doors |
Mounting | Screw-In |
Product Type | Door Stop |
Includes Hardware | Hardware Included |
ANSI/BHMA Finish | Satin Bronze, Clear Coated |
Description
Door Stop, Mounting Type Screw In, Finish Satin Bronze, Base Dia. 1-5/8 in x 2-5/8 in, Projection 2 3/4 in, Length 2 5/8 in, Height 2 3/4 in, Width 1 5/8 in, Mounting Style Screw-In, Material Solid Cast Brass, Tip Material DuraFlex, Hardware Included, Features For Use on Heavy Doors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 007, Buna N, 0.07 In., PK100 (U38805.006.0015)
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 7/8"W, PK.10 (718RW-034S)
- BRADY Grip-Cinching Cable Lockout, 4 Locks Max (50944)
- ZORO SELECT O-Ring, Dash 116, Buna N, 0.1 In., PK50 (U38805.009.0075)
- ROCKWOOD Rigid Door Stop, Floor Mount, 2-5/8 In L (483.3)
- ROCKWOOD Rigid Door Stop, Floor Mount, Satin Chrome (483.26D)
- ROCKWOOD Door Stop, Floor Mount, Black, 2" dia. Base (468-RKW)
- ROCKWOOD Convex Door Stop, DuraFlex (406.32D)
- ROCKWOOD Rigid Door Stop, Cast Brass (475.3)
- ROCKWOOD Curved Roller Stop, Solid Brass, Gray (455.26D)
- ROCKWOOD Door Stop, Wall Mount, SS, Silver (409 US32D)
- Rockwood Door Stops