Shop All Door Stops
Rockwood
Rigid Door Stop, Floor Mount, 2-5/8 In L
Mfr # 483.3
Zoro # G1163662
original price:
$22.89
5% off
new price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Brass
- Mounting Type Floor Mount
- Finish Polished Brass
- Length 2 5/8 in
- Height 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 483.3
- Zoro # G1163662
- Country of Origin Taiwan, Province of China
- Category Door Stops
Dimensions
Length | 2 5/8 in |
Height | 2 3/4 in |
Width | 1 5/8 in |
Base Dia. | 1-5/8 in x 2-5/8 in |
Details
Item | Rigid Door Stop |
Material | Cast Brass |
Mounting Type | Floor Mount |
Finish | Polished Brass |
Color | Polished Brass |
Tip Material | DuraFlex |
Mounting Style | Screw-In |
Hardware | Included |
Mounting | Screw-In |
Description
Rigid Door Stop, Mounting Type Floor Mount, Finish Polished Brass, Base Dia. 1-5/8 in x 2-5/8 in, Length 2 5/8 in, Height 2 3/4 in, Width 1 5/8 in, Mounting Style Screw-In, Material Cast Brass, Tip Material DuraFlex, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINHDOR PLASTIC ACCESS PANEL 14X14 (PLA1501414)
- OMNIA Lever Privacy 2-3/4" Backset, T Strike, 1-3/8" Door Satin Nickel 368 (368/00A.PR15)
- LUCKY LINE Slide Bolt Spring Snap, L 3 5/8 In (4GGK7)
- DETEX DOUBLE DOOR HOLDER (ECL-230 SERIES & V40 SERIES) (DTX-DDH-2250)
- ROCKWOOD Rigid Door Stop, Floor Mount, Satin Bronze (483.10)
- ROCKWOOD Rigid Door Stop, Floor Mount, Satin Chrome (483.26D)
- ROCKWOOD Dome Door Stop, Cast Brass, 1-1/2"H (443.26d)
- ROCKWOOD Dome Door Stop, Floor Mount, Satin Bronze (441CU.10)
- ROCKWOOD Convex Door Stop, DuraFlex (406.10)
- ROCKWOOD Door Stop, Cast Brass, Gray, 3"H x 1-1/16"W (470.26D)
- BALDWIN Estate Unlacquered Brass Door Stop (4273.031)
- Rockwood Door Stops