Shop All Door Stops
Rockwood
Rigid Door Stop, Cast Brass, Gray
Mfr # 474.26D
Zoro # G6094654
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Brass
- Mounting Type Wall Mount
- Finish Chrome
- Length 3-3/4"
- Projection 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 474.26D
- Zoro # G6094654
- Country of Origin Taiwan, Province of China
- Category Door Stops
Dimensions
Length | 3-3/4" |
Width | 2-1/4" |
Base Dia. | 2-1/4 in |
Details
Item | Rigid Door Stop |
Material | Cast Brass |
Mounting Type | Wall Mount |
Color | Satin Chrome; Gray |
Finish | Chrome |
Projection | 3 3/4 in |
Mounting Style | Screw-In |
Tip Material | DuraFlex |
Hardware | Included |
Description
Rigid Door Stop, Mounting Type Wall Mount, Finish Satin Chrome, Color Gray, Base Dia. 2-1/4 in, Projection 3 3/4 in, Mounting Style Screw-In, Material Cast Brass, Tip Material DuraFlex, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT PRODUCTS Pneumatic Closer, Aluminum, Standard Duty (V1020)
- JEFFREY ALEXANDER 224 mm Center-to-Center Brushed Gold Key Grande Cabinet Bar Pull (5224BG)
- STERLING SEAL & SUPPLY 357 Silicone O-ring 70A Shore Red, -50 Pack (ORSIL357X50)
- LARSON STORM DOOR SWEEP 2PC (CH9030501)
- ROCKWOOD Rigid Door Stop, Cast Brass (475.10)
- ROCKWOOD Rigid Door Stop, Cast Brass (475.26D)
- ROCKWOOD Rigid Door Stop, Cast Brass (475.3)
- ROCKWOOD Concave Door Stop, Cast Brass, Gray (403.26D)
- ROCKWOOD Dome Door Stop, Cast Brass, Gray, 1-1/8"H x 1-3/4"W (440.26D)
- ROCKWOOD Hinge Pin Door Stop, Nickel-Plated (528.NP)
- DELTANA Round Universal Floor Bumper 1-1/2" Brushed Brass (UFB4505U4)
- Rockwood Door Stops