Shop All Door Stops
Rockwood
Rigid Door Stop, Cast Brass
Mfr # 475.3
Zoro # G0472717
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Brass
- Mounting Type Wall Mount
- Finish Polished Bronze
- Length 3-3/4"
- Projection 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 475.3
- Zoro # G0472717
- Country of Origin Taiwan, Province of China
- Category Door Stops
Dimensions
Length | 3-3/4" |
Width | 2-1/4" |
Base Dia. | 2-1/4 in |
Details
Item | Rigid Door Stop |
Material | Cast Brass |
Mounting Type | Wall Mount |
Finish | Polished Bronze |
Color | Polished Brass |
Projection | 3 3/4 in |
Mounting Style | Screw-In |
Hardware | Included |
Tip Material | DuraFlex |
Mounting | Screw-In |
Description
Rigid Door Stop, Mounting Type Wall Mount, Finish Polished Brass, Base Dia. 2-1/4 in, Projection 3 3/4 in, Mounting Style Screw-In, Material Cast Brass, Tip Material DuraFlex, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Viton, 1.6mm W, PK50 (M38871.016.0037)
- TELL LC2675 CTL -Cortland Grade 2 Lever - Passage US26D (TELL-CL100985)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel Square Entry Lever, Flat Black (BS107-SQ FBL)
- SECO-LARM HDMI Splitter. Transmit a single HDMI source to up to four different high-definition TVs (SLM-MVD-AH14-01Q)
- ROCKWOOD Rigid Door Stop, Cast Brass (475.10)
- ROCKWOOD Rigid Door Stop, Cast Brass (475.26D)
- ROCKWOOD Rigid Door Stop, Cast Brass, Gray (474.26D)
- ROCKWOOD Concave Door Stop, DuraFlex (409.10)
- ROCKWOOD Rubber Bumper Door Stop, Molded Rubber, Black, 1-1/2"H (466.BLACK)
- ROCKWOOD Rigid Door Stop, Floor Mount, 2-5/8 In L (483.3)
- NATIONAL HARDWARE Hinge Pin Door Stop Sn (N325-589)
- Rockwood Door Accessories