Shop All Door Stops
Rockwood
Rigid Door Stop, Cast Brass, 3"H
Mfr # 471.26D
Zoro # G2303603
original price:
$34.85
22% off
new price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Brass
- Mounting Type Floor Mount
- Finish Satin Chrome
- Height 3 in
- Width 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 471.26D
- Zoro # G2303603
- Country of Origin Taiwan, Province of China
- Category Door Stops
Dimensions
Height | 3 in |
Width | 2-1/2" |
Base Dia. | 2-1/2 in |
Details
Item | Rigid Door Stop |
Material | Cast Brass |
Mounting Type | Floor Mount |
Finish | Satin Chrome |
Color | Satin Chrome |
Tip Material | DuraFlex |
Hardware | Included |
Mounting Style | Screw-In |
Mounting | Screw-In |
Description
Rigid Door Stop, Mounting Type Floor Mount, Finish Satin Chrome, Base Dia. 2-1/2 in, Height 3 in, Mounting Style Screw-In, Material Cast Brass, Tip Material DuraFlex, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MNG 2" Hammer Egg Knob, Oil Rubbed Bronze (15313)
- EBERHARD MANUFACTURING CO Non-Locking Pdl Hdl W/Studs (EMC 43-4974DB-SS-10)
- DELTANA Wall Mount Bumper With Holder Oil Rubbed Bronze (SAHW325U10B)
- DUCTMATE Access Door, 8 In. H, 8 In. W, Cammed (GRFDH8GA)
- ROCKWOOD Rigid Door Stop, Cast Brass, 3"H (471.3)
- ROCKWOOD Rigid Door Stop, Cast Brass, 3"H (471.10)
- ROCKWOOD Door Stop, Molded Rubber, Black, 3-1/2"H x 2"W (467)
- ROCKWOOD Door Stop, Floor-Mount, Satin Chrome (491.26D)
- ROCKWOOD Rubber Bumper Door Stop, Molded Rubber, Black, 1-1/2"H (466.BLACK)
- ROCKWOOD Concave Door Stop with Bumper, Brass, Gray, 1"H x 2-7/16"W (404.26D)
- PRIME-LINE Door Stop, 3-1/4 in., Cast Brass, Brushed Chrome, Rubber Bumper, Hook/Keeper Single Pack (658-1035)
- Rockwood Door Stops & Holders