Shop All Door Stops
Rockwood
Rigid Door Stop, Cast Brass, 3"H
Mfr # 471.10
Zoro # G1560982
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Brass
- Mounting Type Floor Mount
- Finish Satin Bronze
- Height 3 in
- Width 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 471.10
- Zoro # G1560982
- Country of Origin Taiwan, Province of China
- Category Door Stops
Dimensions
Height | 3 in |
Width | 2-1/2" |
Base Dia. | 2-1/2 in |
Details
Item | Rigid Door Stop |
Material | Cast Brass |
Mounting Type | Floor Mount |
Finish | Satin Bronze |
Color | Satin Bronze |
Tip Material | DuraFlex |
Mounting Style | Screw-In |
Hardware | Included |
Mounting | Screw-In |
Description
Rigid Door Stop, Mounting Type Floor Mount, Finish Satin Bronze, Base Dia. 2-1/2 in, Height 3 in, Mounting Style Screw-In, Material Cast Brass, Tip Material DuraFlex, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Protection Plate, 8Hx34W, Aluminum (K1050 8X34.28)
- RAYMOND Die Spring, Medium Duty, 2x7 In (103828)
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP7238160195)
- DELTANA Baseboard Door Bumper, Solid Brass Lifetime Brass 1.5" (BDS125CR003)
- ROCKWOOD Rigid Door Stop, Cast Brass, 3"H (471.26D)
- ROCKWOOD Rigid Door Stop, Cast Brass, 3"H (471.3)
- ROCKWOOD Door Stop, Wall Mount, SS, Silver (406 US32D)
- ROCKWOOD Dome Door Stop, Cast Brass, Gray, 1-1/8"H x 1-3/4"W (440.26D)
- ROCKWOOD Dome Door Stop, Floor Mount (441CU.3)
- ROCKWOOD Curved Roller Stop, Solid Brass, Gray (455.26D)
- ROCKWOOD Header Door Stop, Brass, 1"H x 1-1/2"W (488.15)
- Rockwood Door Stops