Shop All Cabinet Handles & Pulls
Rockwood
Recessed Pull Handle, Clips/Fasteners, Satin, Clips/Fasteners
Mfr # 94.32D
Zoro # G2796263
original price:
$36.09
9% off
new price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass, Bronze, Stainless Steel
- Finish Satin
- Color Silver
- Projection 1 in
- Mounting Type Clips/Fasteners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 94.32D
- Zoro # G2796263
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Screw Size | #8 x 3/4 SMS |
Overall Length | 5 in |
Cutout Width | 1 3/4 in |
Grip Length | 3 1/8 in |
Overall Width | 3 1/2 in |
Cutout Height | 3 1/8 in |
Details
Material | Brass, Bronze, Stainless Steel |
Finish | Satin |
Color | Silver |
Projection | 1 in |
Mounting Type | Clips/Fasteners |
Item | Recessed Pull Handle |
Plate Thickness | 7/8 in |
Hardware | Included |
Load Rated (Y/N) | N |
Description
Recessed Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Urbano Crema SAMPLE Glossy Ceramic White Subway Tile (ZOR-PT-0521-SAM)
- WESLOCK Drive In Dead Latch for 600 Series Oil Rubbed Bronze (32728X1-DI)
- METRO Silver Snap On Hooks for Wire Shelving, PK4 (13331)
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (E2066LL62641)
- ROCKWOOD Offset Pull Handle, Aluminum, Polished, Clips/Fasteners (BF157.28)
- ROCKWOOD Push Bar, Clips/Fasteners, Stainless Steel (47CT3.32D)
- ROCKWOOD Offset Pull Handle, Stainless Steel, Satin, Clips/Fasteners (TBF157.32D)
- ROCKWOOD Offset Pull Handle, Stainless Steel, Satin, Clips/Fasteners (TBF157A.32D)
- ROCKWOOD Recessed Pull Handle, Clips/Fasteners, Satin, Clips/Fasteners (860.32D)
- ROCKWOOD Offset Pull Handle, Aluminum, Bronze, Clips/Fasteners (BF157A.314)
- MNG 5" Pull, Riverstone, Distressed Pewter (84664)
- Rockwood Cabinet Handles & Pulls