Shop All Cabinet Handles & Pulls
Rockwood
Recessed Pull Handle, Clips/Fasteners, Chrome, Clips/Fasteners
Mfr # 95R.26D
Zoro # G3443623
original price:
$97.45
17% off
Free Shipping & Returns
$80.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Brass
- Color Silver
- Projection 1 in
- Mounting Type Clips/Fasteners
- Screw Size #8 x 7/8 SMS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rockwood
- MFR # 95R.26D
- Zoro # G3443623
- Country of Origin Taiwan, Province of China
- Category Cabinet Handles & Pulls
Dimensions
Screw Size | #8 x 7/8 SMS |
Cutout Width | 1 11/16 in |
Overall Length | 3 1/2 in |
Diameter | 3-1/2" |
Cutout Height | 2 3/4 in |
Grip Length | 2 3/4 in |
Details
Material | Cast Brass |
Color | Silver |
Finish | Satin Chrome |
Projection | 1 in |
Mounting Type | Clips/Fasteners |
Item | Recessed Pull Handle |
Plate Thickness | 7/8 in |
Hardware | Included |
Load Rated (Y/N) | N |
Description
Recessed Pull Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE 2x10 Joist Hanger (LU210)
- DELTANA Extended T-Strike (2-3/4" X 2-1/4" ) Oil Rubbed Bronze (TSPE225U10B)
- BALDWIN RESERVE Baldwin Reserve SCNAPXFEDRTSR112 Single (SCNAPXFEDTSR112)
- ZORO SELECT All Fit Bushing, OD 1.062 In, PK25 (1EMN8)
- ROCKWOOD Offset Pull Handle, Aluminum, Bronze, Clips/Fasteners (BF157A.314)
- ROCKWOOD Push Bar, Clips/Fasteners, Stainless Steel (T47CT3.32D)
- ROCKWOOD Offset Pull Handle, Stainless Steel, Satin, Clips/Fasteners (BF157A.32D)
- ROCKWOOD Offset Pull Handle, Stainless Steel, Satin, Clips/Fasteners (BF157.32D)
- ROCKWOOD Offset Pull Handle, Stainless Steel, Satin, Clips/Fasteners (TBF157A.32D)
- ROCKWOOD Offset Pull Handle, Aluminum, Satin, Clips/Fasteners (BF157A.28)
- GLIDERITE HARDWARE 3-3/4 in. Center-To-Center Solid Square Bar Pull - 87226-SN, 10PK (87226-SN-10)
- Rockwood Cabinet Handles & Pulls