Shop All Cabinet Handles & Pulls
Rockwood
Recessed Pull Handle, Clips/Fasteners, Bronze, Clips/Fasteners
Mfr # 94.10
Zoro # G2540325
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass, Bronze, Stainless Steel
- Color Bronze
- Finish Satin
- Projection 1 in
- Mounting Type Clips/Fasteners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 94.10
- Zoro # G2540325
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Grip Length | 3 1/8 in |
Overall Length | 5 in |
Cutout Width | 1 3/4 in |
Screw Size | #8 x 3/4 SMS |
Cutout Height | 3 1/8 in |
Overall Width | 3 1/2 in |
Details
Material | Brass, Bronze, Stainless Steel |
Color | Bronze |
Finish | Satin |
Projection | 1 in |
Mounting Type | Clips/Fasteners |
Item | Recessed Pull Handle |
Hardware | Included |
Plate Thickness | 7/8 in |
Load Rated (Y/N) | N |
Description
Recessed Pull Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL 3' Brown Aluminum Brush Door Sweep For Gap Up To 1 1/2" (3 FT BS-220-BR)
- MACCOURT Type K Window Cover (4017CH)
- IVES Adams Rite Exit Device Accessories and Kits (9100HD-33 US32D)
- ARMSTRONG WORLD INDUSTRIES Fine Fissured Ceiling Tile, 24 in W x 48 in L, Angled Tegular, 15/16 in Grid Size, 10 PK (1761C)
- ROCKWOOD Offset Pull Handle, Stainless Steel, Satin, Clips/Fasteners (BF157.32DMS)
- ROCKWOOD Recessed Pull Handle, Clips/Fasteners, Satin, Clips/Fasteners (860.32D)
- ROCKWOOD Offset Pull Handle, Stainless Steel, Satin, Clips/Fasteners (BF157A.32DMS)
- ROCKWOOD Offset Pull Handle, Stainless Steel, Satin, Clips/Fasteners (BF157.32D)
- ROCKWOOD Recessed Pull Handle, Clips/Fasteners, Chrome, Clips/Fasteners (870.32D)
- ROCKWOOD Offset Pull Handle, Aluminum, Satin, Clips/Fasteners (BF157A.28)
- BERENSON 2979 1rn 96mm Ctr Pull Euro Rustica Rustic Nickel (2979-1RN)
- Rockwood Cabinet Handles & Pulls