Shop All Push Plates
Rockwood
Push Plates, SS, Dull 316, 4 x16 In
Mfr # 70C.32D316
Zoro # G1342765
product price: $40.55
/ea
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Dull Type 316
- Includes Hardware
- Features 0.05 in Thick
- Operation Push
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 70C.32D316
- Zoro # G1342765
- Country of Origin United States
- Category Push Plates
Dimensions
Overall Height | 15 in |
Overall Width | 4 in |
Details
Item | Door Push Plate |
Material | Stainless Steel |
Finish | Dull Type 316 |
Includes | Hardware |
Features | 0.05 in Thick |
Operation | Push |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration) |
ANSI/BHMA Finish | Satin Stainless Steel |
Includes Lock | Lock Included |
Operation Type | Push |
Includes Core | Core Not Included |
Description
Door Push Plate, Material Stainless Steel, Dull Type 316 Finish, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Rare Earth Magnet Material, 85lb, Sintered (CMP15012P1N42)
- ZORO SELECT 2 in W x 4 1/2 in H Gray Enamel Spring Hinge (1CAC4)
- RAYMOND Die Spring, Yellow, Overall 1-9/16" L, PK5 (ASF035040)
- PRIME-LINE Texas Security Bolt, Stamped Steel Construction, White Painted Finish Single Pack (U 9493)
- ROCKWOOD Door Push Plate, Aluminum, 15"L x 3-1/2"W, 0.125" Proj. (73B.28)
- ROCKWOOD Door Push Plate, Stainless Steel, 15"L x 3-1/2"W, 0.05" Proj. (70B.32D)
- ROCKWOOD Door Push Plate, Aluminum, 20"L x 4"W, 0.05" Proj. (70G.28)
- ROCKWOOD Door Push Plate, Stainless Steel, 15"L x 3-1/2"W, 0.05" Proj. (70B.32D316)
- ROCKWOOD 70G32D 4" x 20" Push Plate Satin Stainless Steel (70G32D)
- ROCKWOOD Push Plates, Aluminum Dull, 3 x12 In (70A.28)
- ENTREMATIC Push Plate Kit - includes (2) 4.5 push plates, 2 mounting boxes, 2 transmitters, 1 (ENT-W6-138)
- Rockwood Door Surface Protection