Shop All Push Plates
Rockwood
Push Plates, Aluminum Dull, 4 x16 In
Mfr # 70C.28
Zoro # G2986557
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Length 16 in
- Material Aluminum
- Projection 0.05 in
- Finish Dull
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 70C.28
- Zoro # G2986557
- Country of Origin United States
- Category Push Plates
Dimensions
Width | 4 in |
Length | 16 in |
Details
Item | Door Push Plate |
Material | Aluminum |
Projection | 0.05 in |
Finish | Dull |
Includes | Hardware |
Operation | Push |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration) |
Description
Door Push Plate, Material Aluminum, Dull Finish, Width 4 in, Length 16 in, Projection 0.05 in, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSS FLOORS HIghland 18" x 18" N29 Chestnut Carpet Tiles - 16PK (7ND4N2916PK)
- MCKINNEY 2-1/4" W x 5" H Satin Chromium Swing Clear Hinge (HT4A3795 (NRP) 26D 5" STEEL)
- BALDWIN Estate Oil Rubbed Bronze Deadbolts (8031.102)
- HALTEC O-Ring 32 Earth Mover 2 Pk (OR-325-T)
- ROCKWOOD Door Push Plate, Stainless Steel, 15"L x 3-1/2"W, 0.05" Proj. (70B.32D316)
- ROCKWOOD Door Push Plate, Stainless Steel, 12"L x 3"W, 0.05" Proj. (70A.32DBIO)
- ROCKWOOD Door Push Plate, Stainless Steel, 16"L x 4"W, 0.05" Proj. (70C.32D)
- ROCKWOOD Door Push Plate, Stainless Steel, 16"L x 4"W, 0.125" Proj. (73C.32D)
- ROCKWOOD Door Push Plate, Aluminum, 15"L x 3-1/2"W, 0.125" Proj. (73B.28)
- ROCKWOOD Door Push Plate, Stainless Steel, 15"L x 3-1/2"W, 0.05" Proj. (70B.32D)
- IVES Satin Stainless Steel Plate 820032D315 (PPLATE.10043)
- Rockwood Door Pulls and Push Plates