Shop All Cabinet Handles & Pulls
Rockwood
Push Bar, Clips/Fasteners, Stainless Steel
Mfr # 47CT3.32DMS
Zoro # G2240682
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Natural
- Finish Satin
- Projection 2 1/2 in
- Mounting Type Clips/Fasteners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 47CT3.32DMS
- Zoro # G2240682
- Country of Origin United States
- Category Cabinet Handles & Pulls
Dimensions
Grip Height | 2 1/2 in |
Screw Size | 1/4-20 |
Grip Length | 33 in |
Grip Dia. | 1 in |
Overall Width | 1 in |
Overall Length | 33 in |
Details
Material | Stainless Steel |
Color | Natural |
Finish | Satin |
Projection | 2 1/2 in |
Mounting Type | Clips/Fasteners |
Item | Push Bar |
Mounting Hole Center to Center | 32 in |
Load Rated (Y/N) | N |
Hardware | Included |
Description
Push Bar, Load Rated (Y/N) N, Mounting Type Clips/Fasteners, Material Stainless Steel, Finish Satin, Mounting Hole Center to Center 32 in, Projection 2 1/2 in, Grip Dia. 1 in, Screw Size 1/4-20, Overall Length 33 in, Overall Width 1 in, Grip Length 33 in, Color Natural, Grip Height 2 1/2 in, Hardware Included, Product Type Push Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, 6.3mm OD, PK100 (1RJA9)
- RICHELIEU HARDWARE 6-5/16 in. (160 mm) Center-to-Center Chrome Contemporary Drawer Pull (BP8740160140)
- NATIONAL GUARD 1-5/8" W x 83" H Anodized Aluminum Continuous Hinge (HD5400A-83)
- DELTANA 36in Back to Back Modern Offset Door Pulls Black Finish (SSPOBB36U19)
- ROCKWOOD Push Bar, Clips/Fasteners, Stainless Steel (47CT3.32D)
- ROCKWOOD Offset Pull Handle, Stainless Steel, Satin, Clips/Fasteners (BF157.32D)
- ROCKWOOD Offset Pull Handle, Aluminum, Satin, Clips/Fasteners (BF157A.28)
- ROCKWOOD Recessed Pull Handle, Clips/Fasteners, Chrome, Clips/Fasteners (95R.26D)
- ROCKWOOD Push Bar, Clips/Fasteners, Aluminum (47CT3.28)
- ROCKWOOD Offset Pull Handle, Stainless Steel, Satin, Clips/Fasteners (BF157.32DMS)
- RICHELIEU HARDWARE 12 5/8 in (320 mm) Center-to-Center Champagne Bronze Transitional Cabinet Pull (BP8716320CHBRZ)
- Rockwood Cabinet Handles & Pulls