Shop All Pull Plates
Rockwood
Pull Plate, Round Grip, Aluminum, 4 x16 In
Mfr # 102 X 70C.28
Zoro # G3503841
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Length 16 in
- Material Aluminum
- Projection 0.05 in
- Finish Dull
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 102 X 70C.28
- Zoro # G3503841
- Country of Origin United States
- Category Pull Plates
Dimensions
Width | 4 in |
Length | 16 in |
Details
Item | Door Pull Plate |
Material | Aluminum |
Projection | 0.05 in |
Finish | Dull |
Mounting | Surface Mount Screws |
Grip Style | Round |
Includes | Mounting hardware |
Grip Thickness | 3/4 in |
Operation | Hand Pull |
Type | Round Grip |
Description
Door Pull Plate, Material Aluminum, Dull Finish, Width 4 in, Length 16 in, Mounting Surface Mount Screws, Projection 0.05 in, Grip Style Round, Grip Thickness 3/4 in, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Electric Strike Faceplate, HES 7000 Series (791 630)
- MSI Multi Classic 16 In. X 16 In. Gauged Slate Floor And Wall Tile, 5PK (ZOR-NS-0012)
- ZORO SELECT Disc Spring, Wave, 1.1875, High CS, PK25 (1UAD5)
- DON-JO Classic Wrap Around for Deadbolt with 1-1/2" Hole with 2-3/8" Backset and 1-3/4" Door (CW6S)
- ROCKWOOD Door Pull Plate, Stainless Steel, 12"L x 3"W, 0.05" Proj. (BF107 X 70A.32D316)
- ROCKWOOD Pull Plate, Barrier-Free, 304, 3 x 12 In. (132 X 70A.28)
- ROCKWOOD Door Pull Plate, Brass, 15"L x 3-1/2"W, 0.05" Proj. (122 X 70B.3)
- ROCKWOOD Door Pull Plate, Stainless Steel, 12"L x 3"W, 0.125" Proj. (132 x 73A.32D)
- ROCKWOOD ADA HD PUSH/PULL 4X16", 10" CTC PULL (102 X 70B.28)
- ROCKWOOD Pull Plate, Round, Antimicrobial, 3 1/2 x15 (122 X 70C.28)
- TRIMCO Square Corner Pull Plate 5-1/2" 1193 Pull Satin SS 4"x16" (1013-3.630)
- Rockwood Door Accessories