Shop All Pull Plates
Rockwood
Pull Plate, Oval Grip, Aluminum, 3 x12 In
Mfr # 102 X 70B.32DMS
Zoro # G2843766
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Antimicrobial Type 304
- Includes Hardware
- Operation Hand Pull
- Type Round Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 102 X 70B.32DMS
- Zoro # G2843766
- Country of Origin United States
- Category Pull Plates
Details
Item | Door Pull Plate |
Material | Stainless Steel |
Finish | Antimicrobial Type 304 |
Includes | Hardware |
Operation | Hand Pull |
Type | Round Grip |
Description
Door Pull Plate, Material Stainless Steel, Antimicrobial Type 304 Finish, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, Buna-N, MS 35489-14, PK50 (3MRK6)
- TRIM-LOK Edge Trim, Alum Clip, 0.23 In W, 250 Ft (750B2X1/16-250)
- NATIONAL HARDWARE 0.44 in. D X 3-7/8 in. L Storm Shine Steel Screw Eye 190 lb 2 pk (N820-099)
- ZORO SELECT O-Ring, Buna N, Dash 312, 1.38"O.D., PK25 (U38801.009.0118)
- ROCKWOOD Door Pull Plate, Stainless Steel, 12"L x 3"W, 0.125" Proj. (132 x 73A.32D)
- ROCKWOOD Door Pull Plate, Stainless Steel, 12"L x 3"W, 0.05" Proj. (102 X 70A.32D)
- ROCKWOOD Door Pull Plate, Stainless Steel, 15"L x 3-1/2"W, 0.05" Proj. (102 X 70B.32D)
- ROCKWOOD Flush Door Pull, 3-1/2" W x 5" L (94C US26D)
- ROCKWOOD Door Pulls, Push and Pull Plates (BF156 US28)
- ROCKWOOD Door Pull Plate, Stainless Steel, 16"L x 4"W, 0.05" Proj. (BF107 X 70C.32D)
- IVES Door Pull Plate, Stainless Steel, 16"L x 6"W, 1.5" Proj. (8302-8 US32D 6X16)
- Rockwood Door Pulls and Push Plates