Shop All Pull Plates
Rockwood
Pull Plate, Barrier-Free, Aluminum, 3 x12
Mfr # BF107 X 70A.28
Zoro # G0720544
product price: $47.45
/ea
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Dull
- Projection 0.05 in
- Length 12 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # BF107 X 70A.28
- Zoro # G0720544
- Country of Origin United States
- Category Pull Plates
Dimensions
Length | 12 in |
Width | 3 in |
Overall Width | 3" |
Overall Length | 12" |
Details
Material | Aluminum |
Finish | Dull |
Projection | 0.05 in |
Mounting | Surface Mount Screws |
Grip Style | Barrier Free Round |
Grip Thickness | 3/4 in |
Mounting Type | Surface Mount |
Item | Door Pull Plate |
Includes | Mounting hardware |
Operation | Hand Pull |
Type | Barrier-Free Grip |
Description
Door Pull Plate, Material Aluminum, Dull Finish, Width 3 in, Length 12 in, Mounting Surface Mount Screws, Projection 0.05 in, Grip Style Barrier Free Round, Grip Thickness 3/4 in, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREY 12" Edge Pull, Matte Black Finish (96520)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 132, PK25 (ZUSAHSQ70132)
- KENAURD Kenaurd:Combo Lockset G3 Silver - KW1 (KBL01-SS-KW1-VP)
- MEDECO KYBA5000A1D00 7 Pin A5000 1D Keyway Key Blank (KYBA5000A1D00)
- ROCKWOOD Door Pulls, Push and Pull Plates (BF157 US28)
- ROCKWOOD Pull Plate, Barrier-Free, 304, 3 x 12 In. (132 X 70A.28)
- ROCKWOOD Door Pull Plate, Stainless Steel, 15"L x 3-1/2"W, 0.05" Proj. (5U646)
- ROCKWOOD Door Pull Plate, SS, 15"L x 3-1/2"W, 0.125" Proj. (BF107 X 70B.32D316)
- ROCKWOOD Pull Plate, Barrier-Free, Antimicrobial (102 X 70A.28)
- ROCKWOOD Door Pull Plate, Stainless Steel, 12"L x 3"W, 0.05" Proj. (132 X 70A.32D)
- BRASS ACCENTS Quaker Pull Plate, 2-3/4x10" (A07-P5401-605)
- Rockwood Door Surface Protection