Shop All Door Holders
Rockwood
Plunger Door Holder, Stn Brnze, Cast Brass
Mfr # 459.10
Zoro # G0837164
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Material Cast Brass
- Finish Satin Bronze
- Projection 1 7/8 in
- Height 5 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 459.10
- Zoro # G0837164
- Country of Origin Taiwan, Province of China
- Category Door Holders
Dimensions
Height | 5 3/8 in |
Width | 1 3/16 in |
Details
Item | Plunger Door Holder |
Mounting Type | Wall Mount |
Material | Cast Brass |
Color | Brown |
Finish | Satin Bronze |
Projection | 1 7/8 in |
Tip Material | Rubber |
Hardware | Included |
Description
Plunger Door Holder, Color Brown, Satin Bronze Finish, Material Cast Brass, Projection 1 7/8 in, Height 5 3/8 in, Width 1 3/16 in, Mounting Type Wall-Mount, Tip Material Rubber, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Lock and Door Reinforcer, 1-3/4 In. x 2-3/8 In., Stainless Steel, Natural Finish (Single Pack) (MP9457)
- EKENA MILLWORK 4"W x 22"D x 22"H Thorton Rough Sawn Knee Brace, Western Red Cedar (BRC04X22X22THR00RWR)
- PRIME-LINE Door Knocker and Viewer, Diecast Construction, Antique Brass Finish Single Pack (S 4235)
- ZORO SELECT Corner Brace, Brass, 1 x 1/2 In, PK4 (1WDF4)
- ROCKWOOD Plunger Door Holder, Stn Chrme, Cast Brass (459.26D)
- ROCKWOOD Plunger Door Holder, Pol Brass, Cast Brass (459.3)
- ROCKWOOD Hook-Style Door Holder, Brass, Silver, 3-3/4"H x 1-3/4"W (473.26D)
- ROCKWOOD Lever Door Holder, Satin Bronze, Cast Zinc (458.10)
- ROCKWOOD Hook-Style Door Holder, Cast Brass, Gold, 1-3/4"H x 1-3/32"W (477.10)
- ROCKWOOD Hook-Style Door Holder, Brass, Silver, 1-3/4"H x 1-3/32"W (477.26D)
- KABA ILCO Lever Door Holder, Cast Zinc, Black, 5"H x 1-27/64"W (IL-KDDH-5-BLK)
- Rockwood Door Accessories