Shop All Cabinet Handles & Pulls
Rockwood
Offset Pull Handle, Stainless Steel, Satin, Clips/Fasteners
Mfr # BF157A.32DMS
Zoro # G2826521
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Natural
- Finish Satin
- Projection 3 1/2 in
- Mounting Type Clips/Fasteners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # BF157A.32DMS
- Zoro # G2826521
- Country of Origin United States
- Category Cabinet Handles & Pulls
Dimensions
Diameter | 1" |
Grip Height | 2 1/2 in |
Grip Dia. | 1 in |
Screw Size | 1/4-20 |
Overall Width | 1 in |
Overall Length | 10 in |
Grip Length | 10 in |
Details
Material | Stainless Steel |
Color | Natural |
Finish | Satin |
Projection | 3 1/2 in |
Mounting Type | Clips/Fasteners |
Item | Offset Pull Handle |
Hardware | Included |
Mounting Hole Center to Center | 9 in |
Load Rated (Y/N) | N |
Description
Offset Pull Handle, Load Rated (Y/N) N, Mounting Type Clips/Fasteners, Material Stainless Steel, Finish Satin, Mounting Hole Center to Center 9 in, Projection 3 1/2 in, Grip Dia. 1 in, Screw Size 1/4-20, Overall Length 10 in, Overall Width 1 in, Grip Length 10 in, Color Natural, Grip Height 2 1/2 in, Hardware Included, Product Type Offset Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 13/16 in W (70IBHB/45 KA)
- MASTER LOCK Padlock, Keyed Alike, Breakaway Shackle, Square Steel Body, Steel Shackle, 13/16 in W (500KABRKLH)
- QUIETWALK Underlayment For Vinyl Plank And Tile Fl (QWLV100)
- MIDWEST FASTENER 3/8" Brass Open Eye Bolt Snap Hooks 10PK (52200)
- ROCKWOOD Offset Pull Handle, Aluminum, Bronze, Clips/Fasteners (BF157.314)
- ROCKWOOD Offset Pull Handle, Aluminum, Bronze, Clips/Fasteners (BF157A.314)
- ROCKWOOD Push Bar, Clips/Fasteners, Stainless Steel (47CT3.32D)
- ROCKWOOD Recessed Pull Handle, Clips/Fasteners, Chrome, Clips/Fasteners (95R.26D)
- ROCKWOOD Recessed Pull Handle, Clips/Fasteners, Satin, Clips/Fasteners (94.32D)
- ROCKWOOD Offset Pull Handle, Stainless Steel, Satin, Clips/Fasteners (BF157.32D)
- HICKORY HARDWARE Cup Pull 3 Inch & 3-3/4 Inch (96mm) Center to Center (P3013-14)
- Rockwood Cabinet Handles & Pulls