Shop All Cabinet Handles & Pulls
Rockwood
Offset Pull Handle, Stainless Steel, Satin, Clips/Fasteners
Mfr # BF157A.32D
Zoro # G2884235
original price:
$102.00
7% off
new price: $94.45
/ea
Free Shipping & Returns
$94.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Natural
- Finish Satin
- Projection 3 1/2 in
- Mounting Type Clips/Fasteners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # BF157A.32D
- Zoro # G2884235
- UPC # 696738199637
- Country of Origin United States
- Category Cabinet Handles & Pulls
Dimensions
Screw Size | 1/4-20 x 2-1/4 in |
Grip Length | 10 in |
Grip Height | 2 1/2 in |
Diameter | 1" |
Overall Width | 1 in |
Overall Length | 11 in |
Grip Dia. | 1 in |
Details
Material | Stainless Steel |
Color | Natural |
Finish | Satin |
Projection | 3 1/2 in |
Mounting Type | Clips/Fasteners |
Item | Offset Pull Handle |
Load Rated (Y/N) | N |
Degree Offset | 90 Degrees |
Hardware | Included |
Mounting Hole Center to Center | 9 in |
Description
Offset Pull Handle, Load Rated (Y/N) N, Mounting Type Clips/Fasteners, Material Stainless Steel, Finish Satin, Mounting Hole Center to Center 9 in, Projection 3 1/2 in, Grip Dia. 1 in, Screw Size 1/4-20 x 2-1/4 in, Overall Length 11 in, Overall Width 1 in, Grip Length 10 in, Color Natural, Degree Offset 90 Degrees , Grip Height 2 1/2 in, Hardware Included, Product Type Offset Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 7 3/4W x 7 3/4H x 3/8T Wood Hobby Board, Red Oak (HBW08X08X375ARO)
- H & H INDUSTRIAL PRODUCTS Pro-Series Plate Type Demagnetizer 110V/1Ph (3401-0601)
- ZORO SELECT Raised Face Viton Flange Gasket for 3" Pipe, 1/16" Thick, #150 (BULK-FG-322)
- COMPONENT HARDWARE Stainless Steel Link-Locking Latch (M11-8201)
- ROCKWOOD Recessed Pull Handle, Clips/Fasteners, Chrome, Clips/Fasteners (95R.26D)
- ROCKWOOD Offset Pull Handle, Stainless Steel, Satin, Clips/Fasteners (BF157A.32DMS)
- ROCKWOOD Offset Pull Handle, Aluminum, Polished, Clips/Fasteners (BF157.28)
- ROCKWOOD Offset Pull Handle, Stainless Steel, Satin, Clips/Fasteners (TBF157.32D)
- ROCKWOOD Push Bar, Clips/Fasteners, Aluminum (47CT3.28)
- ROCKWOOD Recessed Pull Handle, Clips/Fasteners, Satin, Clips/Fasteners (94.32D)
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Pewter Arched Roman Cabinet Pull (944-128BNBDL)
- Rockwood Cabinet Handles & Pulls