Shop All Door Pulls
Rockwood
Offset Pull Handle, Stainless Steel, Dull
Mfr # BF161C17.32D
Zoro # G6111926
original price:
$130.99
9% off
new price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Dull
- Projection 3.25 in
- Length 11 in
- Width 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # BF161C17.32D
- Zoro # G6111926
- UPC # 094726639415
- Country of Origin United States
- Category Door Pulls
Dimensions
Length | 11 in |
Width | 2 1/4 in |
Details
Material | Stainless Steel |
Finish | Dull |
Projection | 3.25 in |
Mounting | 10 in CTC, Concealed, Single Pull |
Grip Style | Round |
Grip Thickness | 3/4 in |
Includes | Mounting hardware |
Item | Door Pull |
Operation | Hand Pull |
Description
Door Pull, Material Stainless Steel, Dull Finish, Width 2 1/4 in, Length 11 in, Mounting 10 in CTC, Concealed, Single Pull, Projection 3.25 in, Grip Style Round, Grip Thickness 3/4 in, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Combination Padlock, Bottom, Black/Silver (176LH)
- MASTER LOCK PADLOCK COMB 2-1/4""RESET (175DLH)
- PRIME-LINE 78 SS DrawCab Lock (U 9943)
- PEMKO S88D30 30' Adhesive Perimeter Gasketing Dark Brown (S88D30)
- ROCKWOOD Arm Pull, Stainless Steel, Satin, 1-3/4" W (193 X 32DMS)
- ROCKWOOD Door Pull, Stainless Steel, 6-3/4"L, 2.25" Proj. (106.26D-RKW)
- ROCKWOOD Arm Pull, Stainless Steel, Satin, 4" W (AP1007 x 32DMS)
- ROCKWOOD Arm Pull, Stainless Steel, Satin, 4" W (AP1007 x 32D)
- ROCKWOOD Door Pull, Stainless Steel, 36"L, 3" Proj. (RM3301BTB2436.32D)
- ROCKWOOD Door Pull, Stainless Steel, 8-3/4"L, 2.25" Proj. (5U624)
- QUIET GLIDE Satin Nickel Industrial Pipe Barn Door Pull (52.1399.01.02)
- Rockwood Door Pulls