Shop All Door Holders
Rockwood
Lever Door Holder, Satin Brass, Cast Brass
Mfr # 461.4
Zoro # G0816435
product price: $39.65
/ea
$39.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Door Mount
- Material Solid Cast Brass
- Color Gold
- Finish Satin Brass
- Projection 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 461.4
- Zoro # G0816435
- Country of Origin Taiwan, Province of China
- Category Door Holders
Dimensions
Overall Width | 1 1/4 in |
Height | 2 1/4 in |
Width | 1 1/4 in |
Overall Height | 2 1/4 in |
Details
Item | Lever Door Holder |
Mounting Type | Door Mount |
Material | Solid Cast Brass |
Color | Gold |
Finish | Satin Brass |
Projection | 3 5/8 in |
Tip Material | Rubber |
Hardware | Included |
Features | Rubber Bumper |
ANSI/BHMA Finish | Satin Brass, Clear Coated |
Includes Hardware | Hardware Included |
Description
Lever Door Holder, Color Gold, Satin Brass Finish, Material Solid Cast Brass, Projection 3 5/8 in, Height 2 1/4 in, Width 1 1/4 in, Mounting Type Door-Mount, Tip Material Rubber, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Utility, Stl, 6 OAL, 1/4 OD, PK3 (1NAF2)
- CODEL DOORS 36" x 96" Primed 5-Panel Equal Panel Interior Shaker Slab Door (3080pri8405)
- HARDWARE RESOURCES 16" Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slide - Retail Pack 2PK (303FU16-R)
- CODEL DOORS 36" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" RH Prehung Door (3068pri8730RH26D4916)
- ROCKWOOD Plunger Door Holder, Stn Chrme, Cast Brass (459.26D)
- ROCKWOOD Lever Door Holder, Pol Brass, Cast Brass (461L.3)
- ROCKWOOD Lever Door Holder, Satin Chrme, Cast Brass (461.26D)
- ROCKWOOD Plunger Door Holder, Stn Brnze, Cast Brass (459.10)
- ROCKWOOD Lever Door Holder, Pol Brass, Cast Zinc (458.3)
- ROCKWOOD Lever Door Holder, Pol Brass, Cast Brass (461.3)
- IVES 1-1/4" x 5-1/2" Plunger Door Holder, US28 (FS1153 US28)
- Rockwood Door Holders