Shop All Door Holders
Rockwood
Lever Door Holder, Pol Brass, Cast Zinc
Mfr # 458.3
Zoro # G2305423
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Zinc
- Mounting Type Door-Mount
- Color Gold
- Finish Polished Brass
- Projection 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 458.3
- Zoro # G2305423
- Country of Origin Taiwan, Province of China
- Category Door Holders
Dimensions
Overall Width | 1 7/8 in |
Height | 1 5/8 in |
Width | 1 7/8 in |
Overall Height | 1 5/8 in |
Details
Item | Lever Door Holder |
Material | Cast Zinc |
Mounting Type | Door-Mount |
Color | Gold |
Finish | Polished Brass |
Projection | 4 in |
Tip Material | Rubber |
Hardware | Included |
Features | Rubber Bumper |
Includes Hardware | Hardware Included |
ANSI/BHMA Finish | Bright Bronze-Plated, Clear Coated |
Description
Lever Door Holder, Color Gold, Polished Brass Finish, Material Cast Zinc, Projection 4 in, Height 1 5/8 in, Width 1 7/8 in, Mounting Type Door-Mount, Tip Material Rubber, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Standard Foster Plinth Block with Beveled Edge, 3"W x 6"H x 1/2"P (PBP030X060X050FOS01)
- BALDWIN ESTATE Lifetime Brass Strikes Lifetime Brass (5510.003.FSTR)
- ZORO SELECT Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1803KALFWWG)
- SOSS Concealed Hinge, Zamac/Steel Material, PR (103CUS4)
- ROCKWOOD Lever Door Holder, Pol Brass, Cast Brass (461L.3)
- ROCKWOOD Lever Door Holder, Satin Brass, Cast Brass (461.4)
- ROCKWOOD Hook-Style Door Holder, Brass, Silver, 3-3/4"H x 1-3/4"W (473.26D)
- ROCKWOOD Hook-Style Door Holder, Cast Brass, Gold, 3-3/4"H x 1-3/4"W (473.10)
- ROCKWOOD Lever Door Holder, Satin Chrme, Cast Brass (461.26D)
- ROCKWOOD Hook-Style Door Holder, Brass, Silver, 1-3/4"H x 1-3/32"W (477.26D)
- LCN Electromagnetic Door Holder, Wall, 35 lb. (SEM7830 DKBRZ)
- Rockwood Door Holders