Shop All Door Holders
Rockwood
Lever Door Holder, Pol Brass, Cast Brass
Mfr # 461L.3
Zoro # G2888681
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid Cast Brass
- Mounting Type Door Mount
- Color Gold
- Finish Polished Brass
- Projection 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rockwood
- MFR # 461L.3
- Zoro # G2888681
- Country of Origin Taiwan, Province of China
- Category Door Holders
Dimensions
Overall Width | 1 1/4 in |
Height | 2 1/4 in |
Width | 1 1/4 in |
Overall Height | 2 1/4 in |
Details
Item | Lever Door Holder |
Material | Solid Cast Brass |
Mounting Type | Door Mount |
Color | Gold |
Finish | Polished Brass |
Projection | 3 5/8 in |
Tip Material | Rubber |
For Use With | Doors Up to 3" Door-to-floor Clearance |
Hardware | Included |
Features | Rubber Bumper |
Includes Hardware | Hardware Included |
ANSI/BHMA Finish | Bright Brass, Clear Coated |
Description
Lever Door Holder, Color Gold, Polished Brass Finish, Material Solid Cast Brass, Projection 3 5/8 in, Height 2 1/4 in, Width 1 1/4 in, Mounting Type Door-Mount, Tip Material Rubber, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Deadlatch Paddle, LH, Satin Aluminum (4590-04-00-628)
- KABA ILCO Key Blank, NS, 1A1G1, Best, PK50 (1A1G1)
- BRINKS Keyed Alike Padlock, Laminated Steel, 70mm, High Security 3PK (173-70301)
- EMTEK Casement Latch Large with 3 Strikes Oil Rubbed Bronze Finish (8713US10B)
- ROCKWOOD Hook-Style Door Holder, Cast Brass, Gold, 3-3/4"H x 1-3/4"W (473.10)
- ROCKWOOD Automatic Door Holder, Satin Bronze, Floor (491.10)
- ROCKWOOD Lever Door Holder, Satin Chrme, Cast Brass (461L.26D)
- ROCKWOOD Lever Door Holder, Pol Brass, Cast Brass (461.3)
- ROCKWOOD Plunger Door Holder, Stn Brnze, Cast Brass (459.10)
- ROCKWOOD 2-7/16" Convex Wall Stop Satin Chrome Finish (40026D)
- ZORO SELECT Magnetic Door Holder, Bronze, Wall (1XNP4)
- Rockwood Door Holders