Shop All Door Holders
Rockwood
Hook-Style Door Holder, Cast Brass, Gold, 3-3/4"H x 1-3/4"W
Mfr # 473.10
Zoro # G2999132
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Floor Mount
- Material Cast Brass
- Finish Satin Bronze
- Color Gold
- Projection 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 473.10
- Zoro # G2999132
- Country of Origin Taiwan, Province of China
- Category Door Holders
Dimensions
Height | 3 3/4 in |
Width | 1 3/4 in |
Base Dia. | 2 1/2 in |
Details
Item | Hook-Style Door Holder |
Mounting Type | Floor Mount |
Material | Cast Brass |
Finish | Satin Bronze |
Color | Gold |
Projection | 3 3/4 in |
Tip Material | Plastic |
Hardware | Included |
Description
Hook-Style Door Holder, Base Dia. 2 1/2 in, Satin Bronze Finish, Material Cast Brass, Projection 3 3/4 in, Height 3 3/4 in, Width 1 3/4 in, Mounting Type Floor-Mount, Tip Material Plastic, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlock, Coreless, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL-IC/40 Red)
- ZORO SELECT Carpet Tile, 19-11/16in. L, Brown, PK20 (31HL75)
- HPC Key Cabinet (KEKAB-160X)
- HARDWARE RESOURCES White 35 Quart Plastic Waste Container (CAN-35W)
- ROCKWOOD Lever Door Holder, Satin Brass, Cast Brass (461L.4)
- ROCKWOOD Lever Door Holder, Satin Bronze, Cast Zinc (458.10)
- ROCKWOOD Lever Door Holder, Pol Brass, Cast Zinc (458.3)
- ROCKWOOD Hook-Style Door Holder, Brass, Silver, 1-3/4"H x 1-3/32"W (477.26D)
- ROCKWOOD Lever Door Holder, Pol Brass, Cast Brass (461L.3)
- ROCKWOOD 2-7/16" Convex Wall Stop Satin Chrome Finish (40026D)
- ZORO SELECT Lever Door Holder, Stn Chrome, Solid Brass (33J791)
- Rockwood Door Holders