Shop All Door Holders
Rockwood
Hook-Style Door Holder, Brass, Silver, 1-3/4"H x 1-3/32"W
Mfr # 477.26D
Zoro # G2689023
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid Cast Brass
- Mounting Type Wall Mount
- Color Gray
- Finish Satin Chrome
- Length 3-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 477.26D
- Zoro # G2689023
- Country of Origin Taiwan, Province of China
- Category Door Holders
Dimensions
Length | 3-3/4" |
Overall Width | 1 in |
Height | 1 3/4 in |
Width | 1 3/32 in |
Base Dia. | 2 1/4 in |
Base Diameter | 2 1/4 in |
Overall Height | 1 3/4 in |
Details
Item | Hook-Style Door Holder |
Material | Solid Cast Brass |
Mounting Type | Wall Mount |
Color | Gray |
Finish | Satin Chrome |
Projection | 3 3/4 in |
Tip Material | Plastic |
Hardware | Included |
Includes Hardware | Hardware Included |
ANSI/BHMA Finish | Satin Chromium-Plated |
Description
Hook-Style Door Holder, Base Dia. 2 1/4 in, Color Gray, Satin Chrome Finish, Material Solid Cast Brass, Projection 3 3/4 in, Height 1 3/4 in, Width 1 3/32 in, Mounting Type Wall-Mount, Tip Material Plastic, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Fuel Pump Shutdown Push Button, 2-7/8" D (SS2275PS-EN)
- NATIONAL GUARD Overlapping Astragal, Aluminum, 3/16 In. (158NA-84)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A FLA 619)
- STERLING SEAL & SUPPLY 359 Buna/NBR Nitrile O-Ring 70A Shore Black, -100 Pack (ORBN70A359X100)
- ROCKWOOD Plunger Door Holder, Pol Brass, Cast Brass (459.3)
- ROCKWOOD Hook-Style Door Holder, Brass, Silver, 3-3/4"H x 1-3/4"W (473.26D)
- ROCKWOOD Lever Door Holder, Pol Brass, Cast Brass (461.3)
- ROCKWOOD Plunger Door Holder, Stn Brnze, Cast Brass (459.10)
- ROCKWOOD Lever Door Holder, Pol Brass, Cast Brass (461L.3)
- ROCKWOOD Lever Door Holder, Satin Brass, Cast Brass (461L.4)
- SDC SDC Magnetic Locks and Door Holders (1511SNAKVB)
- Rockwood Door Stops & Holders