Shop All Door Stops
Rockwood
Hinge Pin Door Stop, Bright Brass
Mfr # 528.BP
Zoro # G1908767
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wrought Steel, Rubber
- Mounting Type Door Mount
- Finish Bright Brass
- Door Opening Adjustment 70 Degrees to 100 Degrees
- Hardware Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 528.BP
- Zoro # G1908767
- Country of Origin Taiwan, Province of China
- Category Door Stops
Details
Item | Hinge Pin Door Stop |
Material | Wrought Steel, Rubber |
Mounting Type | Door Mount |
Finish | Bright Brass |
Color | Bright Brass |
Door Opening Adjustment | 70 Degrees to 100 Degrees |
Hardware | Included |
Tip Material | Rubber |
Description
Hinge Pin Door Stop, Mounting Type Door Mount, Finish Bright Brass, Door Opening Adjustment 70 Degrees to 100 Degrees , Material Wrought Steel, Tip Material Rubber, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/8" White Nylon Plastic Flush Head Hole Plugs 6PK (69453)
- ZORO SELECT O-Ring, Dash 111, Viton, 0.1 In., PK25 (1RGU2)
- SPEC Disc Spring, 0.437, SS, Curved, PK10 (U4370150S)
- KABA ILCO Key Blank, Brass, Type IL11, PK10 (1043J-IL11)
- ROCKWOOD Hinge Pin Door Stop, Nickel-Plated (528.NP)
- ROCKWOOD Convex Door Stop, DuraFlex (406.10)
- ROCKWOOD Dome Door Stop, Cast Brass, 1-1/8"H x 2"W (445.26D)
- ROCKWOOD Dome Door Stop, Cast Brass, Gray, 1-1/8"H x 1-3/4"W (440.26D)
- ROCKWOOD Door Stop, Floor-Mount, Satin Chrome (491.26D)
- ROCKWOOD Door Stop, Rubber, Black, 2"H (465)
- ROCKWOOD Rigid Door Stop, Cast Brass, Gray (474.26D)
- Rockwood Door Stops